Shop All Common Nails
Tinkertools
Common Nail, 1-1/2 in L, Steel, Electro Galvanized Finish
Mfr # TI2515047
Zoro # G509922534
$32.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 1-1/2 in
- Material Steel
- Finish Electro Galvanized
- Shank Type Ring
- Head Type Round
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tinkertools
- MFR # TI2515047
- Zoro # G509922534
- UPC # 745704025989
- Country of Origin China
- Category Common Nails
Dimensions
Length | 1-1/2 in |
Details
Item | Common Nail |
Material | Steel |
Finish | Electro Galvanized |
Shank Type | Ring |
Head Type | Round |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Fender Washer, Fits Bolt Size 7/8" , Steel Zinc Plated Finish, 10 PK (U38160.087.0002)
- GRIP-RITE Common Nail, 3-1/4 in L, Bright Finish, 2500 PK (GRC12PD)
- MIDWEST FASTENER Self-Drilling Screw, #6 x 3/4 in, Zinc Plated Steel Flat Head Phillips Drive, 100 PK (50896)
- ZORO SELECT Step Bolt, 5/16"-18 Thrd Sz, 3/4 in L, Steel, Plain Finish, 50 PK (U08350.031.0075)
- TINKERTOOLS GR3011M Full Round Head Framing Nail 3 x 0.120 in. (TI1493878)
- TINKERTOOLS 1.5 in. Paper Strip Joist Hanger Nails 33 deg Smooth Shank, 1000PK (TI2188229)
- TINKERTOOLS Common Nail, 2-1/4 in L, 7D, Steel, Hot Dipped Galvanized Finish (TI1739011)
- TINKERTOOLS 2.25 in. 8D Duplex Bright Steel Nail Double Head, Silver - 30 lbs (TI3310305)
- TINKERTOOLS GR024L Round Head Framing Nails 3.25 x 0.131 in. (TI2515979)
- TINKERTOOLS 10 in. 5 lbs No. 0 Spike Bright Steel Flat Nail (TI2740075)
- BASF Common Nail, 5 in L, 40D, Steel, Hot Dipped Galvanized Finish (40HGRSPO5)
- Tinkertools Common Nails