Shop All Night Lights
Tinkertools
8949801 7W Incandescent Soft White Night Light
Mfr # TI135372
Zoro # G704107286
$23.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tinkertools
- MFR # TI135372
- Zoro # G704107286
- UPC # 654204693232
- Country of Origin China
- Category Night Lights
Description
Features
- Type - 7W Incandescent Night Light
- Manual On/Off
- Soft White Finish
- Dimension - 1.3 x 3.66 x 6.14 in.
- Item Weight - 0.07 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Buhl Qrx-6.35c (QRX-6.35C BUHL)
- LUXRITE 5"/6" Square LED Recessed Can Lights 5 CCT 2700K-5000K 12.5W (90W Equivalent) 1100LM Dimmable 6-Pack (LR23788-6PK)
- ILC Replacement for Bulbworks Bw.77458 replacement light bulb lamp (BW.77458 BULBWORKS)
- SYLVANIA Linear Fluorescent Bulb, 32W, 5000K (FBO32/850XPS/6/ECO)
- TINKERTOOLS 8950001 Automatic Rubber Duck LED Night Light; Yellow (TI135303)
- EVEREADY Eveready Battery 224193 Hard Case LED Pivot Light (224193)
- AMERTAC Ntlt Power Failure Led (NL-PWFL)
- SANTAS FOREST Animals Toy (28309/28103)
- WESTEK Westek 3854304 Automatic LED Directional Night Light; White - Pack of 2 (3854304)
- NEON KNIGHT Neon Pineapple Light (NS1906033)
- CAROLINES TREASURES Carolines Treasures SB3018CNL Jeepers Creepers with Bat & Spider web Halloween Ceramic Night Light (SB3018CNL)
- Tinkertools Night Lights