Shop All Drain Components
Tinkertools
867-30PK 0.75 in. PVC P-Trap
Mfr # TI153735
Zoro # G804148516
product price: $26.25
/ea
$26.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tinkertools
- MFR # TI153735
- Zoro # G804148516
- UPC # 654204857023
- Country of Origin China
- Category Drain Components
Description
Features
- End 1 Diameter: 3/4 in.
- End 1 Type: Slip
- End 2 Diameter: 3/4 in.
- End 2 Type: Slip
- Material: PVC
- Product Type: Condensation P-Trap
- Fits For: Air Conditioning condensate lines
- Compatible Pipe Material: PVC
- Color Family: White
- Application: Can be Used for Air Conditioning Condensate Lines
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGEND VALVE 3/4 NO LEAD PRESS x FNPT UNION (450-834P)
- TYGON Tubing, 3/16 I.D., 50 ft., Clear, Flexible (AAB00012)
- AMERICAN STANDARD Valve Kit (M964476-0020A)
- AQUATROL Safety Relief Valve, 1/4 In, 15 psi, Brass (130AA1M1K1-15)
- ZORO SELECT 1-1/4" " Dia., polypropylene, White/Plastic Finish, Lavatory, Slip-Nut And Washer (1PPB6)
- OATEY Cover Plate, 8", Round, Stainless Steel (42784)
- ZORO SELECT PVC, White Finish, P-Trap with Union (05220)
- BLUEVUE Trip Lever Gasket Kit, Chrome (BVT-3TLSS-C)
- IDEAL Slip-Joint W/Grip, 8 (35-102)
- DANCO Tee Slip Joint 1-1/2In White (94038)
- TOTO Push Button Assembly (THY326)
- Tinkertools Drain Components