Shop All Plumbing Parts
Tinkertools
43539 Pvc Replacement Closet Flange
Mfr # TI106743
Zoro # G204149533
product price: $62.29
/ea
$62.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tinkertools
- MFR # TI106743
- Zoro # G204149533
- UPC # 654204497946
- Country of Origin China
- Category Plumbing Parts
Description
Features
- Replaces broken cast iron closet flanges.
- Compression joint allows up to 3 in. of adjustment to the riser.
- 3 in. stainless steel bolts are tightened from the finished floor.
- No tearout or caulking required.
- Slides inside 4 in. cast iron or DWV Schedule 40 pipe.
- Material - PVC.
- Item Weight - 1.08 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHURFLO CFB-PB10 1/2-MICRON 10IN LEAD CARBON BLOCK CARTRIDGE (255681-43)
- TECHNIFIT Fitting, PTC, Bulkhead Union, 3/8", B38BU (B38BU)
- THRIFCO PLUMBING 1/2 Inch X 12 Inch SCH 80 PVC Nipple (6620017)
- JONES STEPHENS Cast Iron, Plug: Raised Head, Cleanout Less Gasket (C36004)
- TINKERTOOLS 0.75 in. Galvanized Split Ring Tubing Hanger (TI843779)
- TINKERTOOLS Closet Flange Spacer 1/2 43646 (TI445094)
- KINGSTON BRASS EV8025 Vessel Sink Mounting Ring (EV8025)
- ZSI Hex Bolt, Fits Brand ZSI, Steel (HHB6)
- BRADLEY Air Diaphragm (269-659)
- SLOAN Closet Performance Kit, 2.4 GPF (A1103A)
- KOHLER Screw, 8-32Nc-2A X .562 (33357-CP)
- Tinkertools Plumbing Parts