Shop All Mops
Tinkertools
42055A 13 in. Cotton Basting Mop
Mfr # TI32050
Zoro # G003773601
$30.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tinkertools
- MFR # TI32050
- Zoro # G003773601
- UPC # 654204004021
- Country of Origin China
- Category Mops
Description
Features
- Cotton Basting Mop
- Size: 13" long
- Tool Material: Cotton
- Color: Black/White
- Product Type: Grill Basting Mop
- Heat Resistant Handles: No
- Handle Material: Wood
- Dishwasher Safe: No
- Weather Resistant: No
- Dimension: 1.25" H x 2.25" W x 17" L
- Weight: 0.26 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST RAKE Squeegee Blade, 26"L, 5 to 7mil, Flat Stiff (79857)
- PIG Sorbents, 11 gal, 15 in x 20 in, Oil, White, Polypropylene (MAT415)
- RUBBERMAID COMMERCIAL 7 gal HYGEN Down Press Mop Bucket and Wringer, Yellow, Plastic (FGQ90088YEL)
- VIKAN Tool Wall Bracket, 3 1/4 in L, Yellow (10136)
- TINKERTOOLS Multi-Surface Spray Mop, Pink (TI2519598)
- RUBBERMAID COMMERCIAL 72 in L Extension Pole, Quick Connect Connection, Yellow/Black (FGQ75500YL00)
- UNISAN 60 in L Cut-End Dust Mop, White, Cotton (1360)
- VIKING Microfiber Wash Mop (928500)
- TOUGH GUY 1 in String Wet Mop, 22 oz Dry Wt, Slide On Connection, Looped-End, Blue, Cotton/Synthetic (1TYU2)
- BISSELL COMMERCIAL 12 in Pad, 0.3 oz Dry Wt, White, Microfiber, PK3 (2032634-PK3)
- CARLISLE FOODSERVICE High Grade Mop, Looped-End, Synthetic, 369440B09 (369440B09)
- Tinkertools Floor Mops, Buckets & Wringers