Shop All Irons & Garment Steamers
Tinkertools
36 X 11 in. Electronic Home Steam Press; White
Mfr # TI72283
Zoro # G003738433
original price:
$477.99
10% off
new price: $429.99
/ea
Free Shipping & Returns
$429.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tinkertools
- MFR # TI72283
- Zoro # G003738433
- UPC # 654204263503
- Country of Origin China
- Category Irons & Garment Steamers
Description
We provide a wide range of products to satisfy all houseware and supplies. We are dedicated to give everyone the very best houseware supplies for all home needs, with a focus on dependability, our client satisfaction and great quality. We provide high-quality modern products to be enjoyed by many clients. Our aim is continuous improvement and user satisfaction through effective implementation and quality of our products.
Features- 212°-392°F Temperature range
- Steam and dry capabilities
- 1600 Watts of power with steam burst
- 100 lbs of pressure
- LED Temperature display
- Stores vertically for easy storage
- Audible safety alarm
- Non-stick non-Stick heating plate
- Timed safety auto shutoff
- Press the entire inseam of your pants.
- Color: White
- Power: 1600 Watts
- Dimension: 37 " H x 11" W x 23" L
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBAL INDUSTRIAL 1 gal Bottle, Green, 4 PK (640407)
- SPILLTECH Sorbents, 25 gal, 3 in x 48 in, Oil, White, Polyester (WSO430)
- RUBBERMAID COMMERCIAL AutoFoam Touch-Free Dispenser, 1100 mL, 5.2"x5.25"x10.9", Black/Chrome (FG750411)
- PROTEAM 5" Upholstery Tool (100115)
- TINKERTOOLS Professional Series Garment Steamer; Silver (TI625700)
- PROCTOR-SILEX Proctor Silex 17291 Steam Iron, 120 V, 1200 W, White (17291PS)
- FAMILY PRESS Family Press Inspire-36 36 X 11 in. Electronic Home Steam Press; White (Inspire-36)
- DAP Dynaflex Ultra, 10.1 oz, Iron Gray (7079818215)
- SUNBEAM Greensense Mid Size Iron, Black (3018200000)
- PREMIUM LEVELLA Steam and Dry Iron with Non-Stick Sole Plate and Steam Control (PIV7158)
- PURE CLEAN Twin Tub Washing Machine (PUCWM22)
- Tinkertools Irons & Garment Steamers