Shop All Pipe Hanger Strap
Tinkertools
33697 0.50 x 12 in. Copper Milford Pipe Hanger; Pack Of 25
Mfr # TI570994
Zoro # G903720941
$25.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tinkertools
- MFR # TI570994
- Zoro # G903720941
- UPC # 723902343265
- Country of Origin China
- Category Pipe Hanger Strap
Description
Features
- Material - Copper
- Milford Type
- Pipe Hanger
- Used To Hang Copper Pipe From An Object.
- Size - 1/2 x 12 in.
- Pack of 25
- Dimension - 0.47 x 0.28 x 0.32 in.
- Item Weight - 0.2 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLEXTRON Gas Line Hose 3/8'' O.D. x 12'' Length 1/2" FIP x MIP Fittings, Stainless Steel Flexible Connector (FTGC-SS14-12C)
- STREAMLINE Straight Copper Tubing, 1 3/8 in Outside Dia, 10 ft Length, Type M (MH12010)
- SPEARS 3" Socket x FNPT PVC Ball Valve Inline (3622-030)
- KISSLER PVC Toilet Connector, Flexibe Vinyl, 12" (88-6014)
- NVENT CADDY SwivelLoop Hanger, 3"Pipe, 3.625"H, Steel (100T0300EG)
- OATEY 1/2 in. Copper Tube Strap 2 Hole, 10PK (33538)
- WARWICK HANGER PIPE STRAP 1-1/4 GVL 5PK (130-12)
- PLUMB PAK Hanger Iron Pipe Strp 3/4X10Ft (PP855-8)
- ZORO SELECT Duct Strapping, Galvanized Steel, 26 GA, 1 in W x (DS-261)
- ZORO SELECT Duct Strapping 24 GA, 1 in W (DS-241-10)
- ZORO SELECT Duct Strapping, Galvanized Steel, 20 GA, 1 in W x (DS-201)
- Tinkertools Pipe Hanger Strap