Shop All Hand Stamps
Tinkertools
3-8 Inch Heavy Duty Steel Hand Stamp Number Set
Mfr # TI111326
Zoro # G604003114
product price: $105.99
/ea
Free Shipping & Returns
$105.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tinkertools
- MFR # TI111326
- Zoro # G604003114
- UPC # 654204530971
- Country of Origin China
- Category Hand Stamps
Description
Heavy Duty Steel Hand Stamp Number Set.
Character Size: 3/8".
Shank Width: 9/16".
Shank Length: 3-1/8".
Depicted Text: 0 thru 8.
Depicted Symbol: Period.
Tip Type: Beveled.
Shank Type: Square.
Shank Material: Steel.
Print Method: Direct.
Type: Solid Hand Held Stamp.
Quantity: 9 per set.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Cartridge Label, White on Translucent, Labels/Roll: 2500 (BM71-19-427)
- ZORO SELECT STENCIL NUMB KT 4 BR, 15PCS (20Y514)
- CONDOR Safety Glasses, Gray Scratch-Resistant (4VAX7)
- BRADY Pipe Marker, Hot Water Supply, PK5 (7377-4-PK)
- YOUNG BROS STAMP WORKS Hand Cut Number Set, 5/16inH, Gothic, Steel (07092)
- YOUNG BROS STAMP WORKS Hand Stamp, 2-3/8" Shank L, Steel, 06271 C (06271 C)
- YOUNG BROS STAMP WORKS Heavy Duty Letter Set, 1/16in H, Gothic (01273)
- ZORO SELECT Hand Stamp, 1/4 In, Number Set (20Y592)
- YOUNG BROS STAMP WORKS Heavy Duty Combo Set, 1/16in H, Gothic (01363)
- YOUNG BROS STAMP WORKS Number Set, 3/16 in Character Ht, Steel (YOU-05093)
- GROZ Letter Stamps, Steel, 3mm (26102)
- Tinkertools Identification Products