Shop All Hex Head Cap Screws
Tinkertools
1 lbs No. 10 Size x 2 in. Pro-Twist Hex Head Screw with Washer
Mfr # TI1679286
Zoro # G709202771
$19.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tinkertools
- MFR # TI1679286
- Zoro # G709202771
- UPC # 769593038103
- Country of Origin China
- Category Hex Head Cap Screws
Dimensions
Fastener Length | 2 in |
Details
System of Measurement | Inch |
Item | Hex Head Cap Screw |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Key Stock, 18-8 Stainless Steel, 12 in L, 3/4 in W, 3/4 in H (WWG700750075012)
- X1 TOOLS External Retaining Ring, Steel Black Oxide Finish, 1 in Shaft Dia, 50 PK (X1E-CON-SNA-RIG-1000x50)
- ZORO SELECT External Retaining Ring, Steel Zinc Yellow Finish, 1/2 in Shaft Dia, 100 PK (C-50ST ZD)
- BSC PREFERRED Left-Hand to Right-Hand Male Thread Adapter Black-Oxide Steel 1/2-13 Thread 6 Long (94455A433)
- TINKERTOOLS 1 lbs No. 9 Sizes x 1 in. Pro-Twist Hex Round Washer Head Sheet Metal Screws, Green (TI2742672)
- ZORO SELECT Grade 5, 1"-8 Hex Head Cap Screw, Zinc Plated Steel, 5 in L, 5 PK (N01200.100.0500)
- ZORO SELECT Grade 8, 3/4"-10 Hex Head Cap Screw, Black Oxide Steel, 7-1/2 in L (N04100.075.0750)
- KIPP Class 12.9, M12 Hex Head Cap Screw, Black Oxide Steel, 45 mm L (K0871.212X45)
- MIDWEST FASTENER 7/16"-14 Hex Head Cap Screw, 18-8 Stainless Steel, 5 in L, 2 PK (39007)
- ZORO SELECT Class 8.8, M20-2.50 Hex Head Cap Screw, Zinc Plated Steel, 160 mm L, 5 PK (M01200.200.0160)
- ZORO SELECT Not Graded, M8-1.25 Hex Head Cap Screw, Plain 18-8 Stainless Steel, 14 mm L, 50 PK (M51010.080.0014)
- Tinkertools Hex Head Cap Screws