Shop All Drain Components
Tinkertools
0430 Condensation Floor Drain Adapter
Mfr # TI602097
Zoro # G704107934
product price: $28.99
/ea
$28.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tinkertools
- MFR # TI602097
- Zoro # G704107934
- UPC # 723902328729
- Country of Origin China
- Category Drain Components
Description
Features
- Condensation Floor Drain Adapter
- Fits 0.63 & 0.75 in. Lines
- For Air Conditioners, Humidifier, Water Softener, De-Humidifier, Furnace, Eliminates Floor Drain Mess.
- Dimension - 6.5 x 3.5 x 1 in.
- Item Weight - 0.15 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HAYWARD FLOW CONTROL Check Valve, True Union, Ball, 1", PVC/FPM, S/T (TC10100ST)
- VIEGA Adapter (80015)
- HAM-LET Bulkhead, SS (774LF SS 10MMX 1/4)
- DELTA Universal Showering Components: Square Wall Elbow For Hand Shower (50570-PR)
- TINKERTOOLS 867-30PK 0.75 in. PVC P-Trap (TI153735)
- EVERFLOW NY Regular Trap w/Drain Plug for Tubular Drain Applications, Chrome Plated Brass 1-1/2"x1-1/4" (11114)
- ADVANCED DRAINAGE SYSTEMS 0420HA 4 in. x 100 ft. Drain Sleeve (AD570419)
- OATEY PEX Water Supply Tubes, 36" (34314)
- BLANCO Precis Super Single Floating Grid Stainl (233535)
- PLUMB PAK Waste Arm 1-1/2X7 Dc (PP101AW)
- KISSLER Rubber, Linen White Finish, Sink and Drain, Drain Stopper (59-X000)
- Tinkertools Drain Components