Shop All High Visibility Vests
Tingley
Workreation„¢ Reversible Insulated Zipper Vest, Black/FL Lime, Polyurethane/Polyester, L
Mfr # V26022.LG
Zoro # G304901536
product price: $92.69
/ea
Sold in multiples of 9 for $834.21
Free Shipping & Returns
$834.21
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tingley
- MFR # V26022.LG
- Zoro # G304901536
- UPC # 81138011533
- Country of Origin China
- Category High Visibility Vests
Description
A one of a kind reversible puffy vest, can be used in the field and off. features: fluorescent yellow-green background material for excellent daytime visibility. 150d polyester on polyurethane. black ripstop 210t nylon on polyurethane. ansi 107 type r class 2 compliant. 2 inch silver reflective tape reflects light for 360 nighttime conspicuity. zipper front closure. 2 handwarmer pockets on each side. 270g quilted lining provides warmth and comfort. dark color helps conceal dirt while reflective piping enhances visibility. tapered back cut for added protection. attachment point for use as a liner with a sync system shell. product ships on hangers.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Leather Palm Gloves, Pig Grain, Tan, L, PR (4TJZ1)
- SELLSTROM H10 Disposable Earplugs (S23412)
- MUTUAL INDUSTRIES 17" Slush Boot Size 13 (14500-13-17)
- MCR SAFETY SensaTouch, Disposable Industrial/Food Grade Gloves, 5 mil Palm, Vinyl, Powder-Free, S, 100 PK (5015S)
- TINGLEY Job Sight HighVisibility Orange Breakway Mesh Vest, XL (V70529.L-XL)
- TINGLEY Job Sight HighVisibility Yellow Breakway Mesh Vest, 3X (V70522.2X-3X)
- TINGLEY Job Sight ANSI Level 2 Lime Yellow HighVisibility Vest, M (V70632.S-M)
- TINGLEY Job Sight ANSI Level 2 Lime Yellow HighVisibility Vest, 5X (V70632.4X-5X)
- TINGLEY Job Sight HighVisibility Yellow Breakway Mesh Vest, XL (V70522.L-XL)
- TINGLEY Tingley Job Sight HighVisibility YellowOrange TwoTone Vest (V73852.2X-3X)
- 2W INTERNATIONAL Multi-Pocket Safety Vest, 3X-Large, Lime (8048-A 3XL)
- Tingley High Visibility Clothing