Shop All High Visibility Vests
Tingley
Workreation„¢ Reversible Insulated Zipper Vest, Black/FL Lime, Polyurethane/Polyester, 3XL
Mfr # V26022.3X
Zoro # G904901738
product price: $86.85
/ea
Sold in multiples of 9 for $781.65
Free Shipping & Returns
$781.65
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tingley
- MFR # V26022.3X
- Zoro # G904901738
- UPC # 81138011564
- Country of Origin China
- Category High Visibility Vests
Description
A one of a kind reversible puffy vest, can be used in the field and off. features: fluorescent yellow-green background material for excellent daytime visibility. 150d polyester on polyurethane. black ripstop 210t nylon on polyurethane. ansi 107 type r class 2 compliant. 2 inch silver reflective tape reflects light for 360 nighttime conspicuity. zipper front closure. 2 handwarmer pockets on each side. 270g quilted lining provides warmth and comfort. dark color helps conceal dirt while reflective piping enhances visibility. tapered back cut for added protection. attachment point for use as a liner with a sync system shell. product ships on hangers.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KRAFT TOOL Knee Pads, Leather/Felt, Tan, PR (WL087)
- VGUARD A22A1, Vinyl Disposable Gloves, 2.8 mil Palm, Vinyl, Powdered, Medium, 1000 PK, Clear (A22A12)
- TIMBERLAND PRO Size 8-1/2 Women's 6 in Work Boot Alloy Work Boot, Dark Mocha (53359)
- CROSSFIRE Safety Glasses, Mirror Scratch-Resistant (873)
- TINGLEY Job Sight HighVisibility Orange Breakway Mesh Vest, XL (V70529.L-XL)
- TINGLEY Job Sight HighVisibility OrangeYellow TwoTone Vest, M (V73859.S-M)
- TINGLEY Tingley Job Sight HighVisibility YellowOrange TwoTone Vest (V73852.L-XL)
- TINGLEY Job Sight ANSI Level 2 Lime Yellow HighVisibility Vest, M (V70632.S-M)
- TINGLEY Job Sight HighVisibility Orange Breakway Mesh Vest, M (V70529.S-M)
- TINGLEY Job Sight Polyester Orange HighVisibility Vest, XL (V70639.L-XL)
- GLOWSHIELD Class 2, Hi-Viz Orange Mesh Safety Vest, Size: XL (SV722FO (XL))
- Tingley Workwear and Protective Clothing