Shop All Traffic Safety Vests and Apparel
Tingley
Workreation Reversible Insulated Vest, Size M, Men's
Mfr # V26022
Zoro # G2477163
product price: $51.69
/ea
$51.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Yellow/Green/Black
- Material Nylon, Polyester, Polyurethane
- Closure Type Zipper
- Includes Hangers
- Gender Men's
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tingley
- MFR # V26022
- Zoro # G2477163
- UPC # 081138011526
- Country of Origin China
- Category Traffic Safety Vests and Apparel
Dimensions
Size | M |
Length | 30 in |
Fits Chest Size | 40 in to 42 in |
Maximum Chest Size | 42 in |
Minimum Chest Size | 40 in |
Details
Item | Reversible Insulated Vest |
Color | Yellow/Green/Black |
Material | Nylon, Polyester, Polyurethane |
Closure Type | Zipper |
Includes | Hangers |
Gender | Men's |
Standards | ANSI/ISEA 107 Type R Class 2 |
Pockets | 4 |
Features | Added Protection |
Number of Outside Pockets | 2 |
Reversable | Yes |
Series | V26022 |
Application | General Purpose |
Insulated for Cold Conditions | Yes |
Style | Vest |
Total Number of Pockets | 2 |
Pocket Location | Waist |
Safety Vest Style | Vest |
Description
Reversible Insulated Vest, Insulated for Cold Conditions Yes, Material Nylon, Polyester, Polyurethane, Style Vest, Includes Hangers, Number of Outside Pockets 2, Length 30 in, Minimum Chest Size 40 in, Size M, Maximum Chest Size 42 in, Application General Purpose, Features Added Protection, Pocket Locations Waist, Reversable Yes, Series V26022, Standards ANSI/ISEA 107 Type R Class 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NOTRAX Entrance Runner, Charcoal, 3 ft. W x 10 ft. L (136S0310CH)
- DEWALT Heated Jackets Heated Reversible Vest Kitted-Blk-3X (DCHV086BD1-3X)
- 3M DBI-SALA Full Body Harness, Universal, Polyurethane Coated Polyester (1110990)
- ASIA SOURCES. The Global Display Solution Price Tag Holder For Double Wire Cooler Shelf, 28inL, Black, 50/Case (DSDBK28)
- TINGLEY Job Sight Visibility Vest, Orange (V73859)
- TINGLEY Workreation Reversible Insulated Vest, Size L, Men's (V26022)
- TINGLEY Workreation Reversible Insulated Vest, Size XL, Men's (V26022)
- TINGLEY Workreation Reversible Insulated Vest, Size S, Men's (V26022)
- TINGLEY Workreation Reversible Insulated Vest, Size 2XL, Men's (V26022)
- PIONEER Woven 150D Surveyor Vest, Orange, XL (V1010151U-XL)
- 2W INTERNATIONAL Premium Safety Vest, Black, Medium (CV-BK M)
- Tingley High Visibility Clothing