Shop All Traffic Safety Vests and Apparel
Tingley
Workreation Reversible Insulated Vest, Size 3XL, Men's
Mfr # V26022
Zoro # G2477181
product price: $54.95
/ea
$54.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Yellow/Green/Black
- Material Nylon, Polyester, Polyurethane
- Closure Type Zipper
- Includes Hangers
- Gender Men's
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tingley
- MFR # V26022
- Zoro # G2477181
- UPC # 081138011564
- Country of Origin China
- Category Traffic Safety Vests and Apparel
Dimensions
Size | 3XL |
Fits Chest Size | 56 in to 58 in |
Length | 32 in |
Minimum Chest Size | 56 in |
Maximum Chest Size | 58 in |
Details
Item | Reversible Insulated Vest |
Color | Yellow/Green/Black |
Material | Nylon, Polyester, Polyurethane |
Closure Type | Zipper |
Includes | Hangers |
Gender | Men's |
Pockets | 4 |
Features | Added Protection |
Standards | ANSI/ISEA 107 Type R Class 2 |
Series | V26022 |
Style | Vest |
Insulated for Cold Conditions | Yes |
Reversable | Yes |
Application | General Purpose |
Number of Outside Pockets | 2 |
Total Number of Pockets | 2 |
Pocket Location | Waist |
Safety Vest Style | Vest |
Description
Reversible Insulated Vest, Insulated for Cold Conditions Yes, Material Nylon, Polyester, Polyurethane, Style Vest, Includes Hangers, Number of Outside Pockets 2, Length 32 in, Minimum Chest Size 56 in, Size 3XL, Maximum Chest Size 58 in, Application General Purpose, Features Added Protection, Pocket Locations Waist, Reversable Yes, Series V26022, Standards ANSI/ISEA 107 Type R Class 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIGNMISSION OSHA Notice, 5" Height, Notice Food Grade Oil Only Sign, 7" X 5", Landscape (OS-NS-D-57-L-15697)
- ERGODYNE Ergodyne Skullerz® 8984 Hard Hat Replacement Sweatband, Orange, 3-Pack (60194)
- TILLMAN Gloves, PR, Cuff Length: 4 in (1357S)
- DUAL-LITE Edge-Lit Exit Sign, LED, BatteryBackUp, Grn, CELS2GNE (CELS2GNE)
- TINGLEY Workreation Reversible Insulated Vest, Size S, Men's (V26022)
- TINGLEY Workreation Reversible Insulated Vest, Size 2XL, Men's (V26022)
- TINGLEY Workreation Reversible Insulated Vest, Size L, Men's (V26022)
- TINGLEY Job Sight Visibility Vest, Orange (V73859)
- TINGLEY Workreation Reversible Insulated Vest, Size XL, Men's (V26022)
- KISHIGO 5XL Class 2 Breakaway High Visibility Vest, Orange (1176-5X)
- KISHIGO Large Class 2 Breakaway High Visibility Vest, Lime (1174-L)
- Tingley High Visibility Clothing