Shop All Traffic Safety Vests and Apparel
Tingley
Workreation Reversible Insulated Vest, Size 2XL, Men's
Mfr # V26022
Zoro # G2477297
product price: $51.69
/ea
$51.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Yellow/Green/Black
- Material Nylon, Polyester, Polyurethane
- Closure Type Zipper
- Includes Hangers
- Gender Men's
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tingley
- MFR # V26022
- Zoro # G2477297
- UPC # 081138011557
- Country of Origin China
- Category Traffic Safety Vests and Apparel
Dimensions
Size | 2XL |
Fits Chest Size | 52 in to 54 in |
Length | 32 in |
Maximum Chest Size | 54 in |
Minimum Chest Size | 52 in |
Details
Item | Reversible Insulated Vest |
Color | Yellow/Green/Black |
Material | Nylon, Polyester, Polyurethane |
Closure Type | Zipper |
Includes | Hangers |
Gender | Men's |
Standards | ANSI/ISEA 107 Type R Class 2 |
Features | Added Protection |
Pockets | 4 |
Number of Outside Pockets | 2 |
Application | General Purpose |
Insulated for Cold Conditions | Yes |
Style | Vest |
Reversable | Yes |
Series | V26022 |
Total Number of Pockets | 2 |
Pocket Location | Waist |
Safety Vest Style | Vest |
Description
Reversible Insulated Vest, Insulated for Cold Conditions Yes, Material Nylon, Polyester, Polyurethane, Style Vest, Includes Hangers, Number of Outside Pockets 2, Length 32 in, Minimum Chest Size 52 in, Size 2XL, Maximum Chest Size 54 in, Application General Purpose, Features Added Protection, Pocket Locations Waist, Reversable Yes, Series V26022, Standards ANSI/ISEA 107 Type R Class 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Label Tape Cartridge, Brown, Labels/Roll: Continuous (113135)
- PIP PIP® 33-G125/XL G-Tek® GP„¢ General Duty Nylon Glove, Polyurethane Coated, Gray, XL (33-G125/XL)
- RADIANS Safety Glasses, Clear Anti-Fog, Scratch-Resistant (DPG95-11)
- DRAEGER P100 Cartridge Packaged, Individually (4055497)
- TINGLEY Workreation Reversible Insulated Vest, Size L, Men's (V26022)
- TINGLEY Workreation Reversible Insulated Vest, Size XL, Men's (V26022)
- TINGLEY Job Sight Visibility Vest, Orange (V73859)
- RADIANS Hi-Vis Econ TpO/Cl1 Two Tone Safety Vest-Blu-L (SV22-1ZBLM-L)
- MCR SAFETY Safety Vest, Orange, Polyester Mesh (V201)
- CONDOR High Visibility Vest, Orange/Red, 3XL (53YM29)
- 2W INTERNATIONAL Incident Command Vest, Blue, Regular (IC100BL RG)
- Tingley Workwear and Protective Clothing