Shop All Overboots and Overshoes
Tingley
Workbrutes Overshoes, Mens, M, Pull On, Yellow, PVC, PR
Mfr # 35113
Zoro # G3391351
product price: $18.19
/pr
$18.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Yellow
- Material PVC
- Gender Men's
- Toe Type Plain
- Waterproof Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tingley
- MFR # 35113
- Zoro # G3391351
- UPC # 081138352131
- Country of Origin Mexico
- Category Overboots and Overshoes
Dimensions
Size | M |
Height | 5" |
Boot Height | 5 in |
Fits Shoe Size | 8 to 9-1/2 |
Footwear Width | M |
Fits Footwear Size | 8 to 9-1/2 |
Description
Overshoe, Ankle, Footwear Sole Pattern Cleated, Toe Type Plain, Yellow, Fits Shoe Size 8 to 9-1/2, Style Number 35113, Boot Height 5 in, Men's, Metatarsal Guard No, Size M, Waterproof Yes, Upper Material PVC, 1 Pair
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M PROTECTA Full Body Harness, L, Polyester (AB17560XL)
- THOROGOOD SHOES Chelsea Boot, M, 5, Black, PR (804-6134 5 M)
- STEINER INDUSTRIES Flame-Resistant Cape Sleeve, L, 11"L, Green (1032-L)
- PROPPER Coverall, Chest 33 to 34In., Freedom Green (F51154638834S)
- TINGLEY Workbrutes Overshoes, Mens, S, Pull On, Yellow, PVC, PR (35113)
- TINGLEY Workbrutes Overshoes, Mens, L, Pull On, Yellow, PVC, PR (35113)
- TINGLEY Workbrutes Overshoes, Mens, XL, Pull On, Yellow, PVC, PR (35113)
- TINGLEY Overboots, Mens, 3XL, Button, Black, Rubber, PR (1400)
- TINGLEY Full Sized PVC Overshoe, 17" High, Chemical Resistant MD (45851)
- TINGLEY Full Sized PVC Overshoe, 10" High, Chemical Resistant 2X (45821)
- TINGLEY RUBBER Tingley 2300 Hi-Top Work Rubber Overshoes, Black, Cleated Outsole, Medium (2300.MD)
- Tingley Foot Protection