Shop All Overboots and Overshoes
Tingley
Workbrutes Overshoe, Men, XS, Ylw/Black, PVC, PR
Mfr # 35211
Zoro # G7424724
product price: $31.99
/pr
$31.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Yellow
- Material PVC
- Gender Men's
- Toe Type Steel
- Waterproof Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tingley
- MFR # 35211
- Zoro # G7424724
- UPC # 081138352308
- Country of Origin Mexico
- Category Overboots and Overshoes
Dimensions
Size | XS |
Height | 4" |
Boot Height | 4 in |
Fits Shoe Size | 4 to 5 |
Footwear Width | M |
Fits Footwear Size | 4 to 5 |
Description
Overshoe, Ankle, Footwear Sole Pattern Cleated, Toe Type Steel, Black, Yellow, Fits Shoe Size 4 to 5, Style Number 35211, Boot Height 4 in, Men's, Metatarsal Guard No, Size XS, Waterproof Yes, Upper Material PVC, 1 Pair
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ACCUFORM Safety Data Sheets Safety Sign, 14 in Height, 10 in Width, Rectangle (MCHM517VP)
- PEAKWORKS Vertical Lifeline, 100 ft., White (V84084100)
- LINCOLN ELECTRIC Welding Gloves, Cowhide Palm, 2XL (K3109-2XL)
- NMC Caution Do Not Enter Sign, C135R (C135R)
- TINGLEY Workbrutes Overshoe, Mens, L, Yellow/Black, PVC, PR (35211)
- TINGLEY Ice Traction Overshoes, Rubber, 9.5-11, PR (1350)
- TINGLEY Rubber Classic-Fit Over Shoe, Sml, Blck, PR (2300.SM.01)
- TINGLEY Tingley 10" Rubber Overboots (1400 XXLG)
- TINGLEY Workbrutes Overshoes, Mens, S, Pull On, Yellow, PVC, PR (35113)
- TINGLEY Workbrutes Overshoes, Mens, S, Pull On, Black, PVC, PR (35111)
- IMPACTO Toes2go Composite Toe Cap Overshoes, M, PR (T2GCOMPM)
- Tingley Overboots and Overshoes