Shop All Overboots and Overshoes
Tingley
Workbrutes Overboots, Mens, M, Button Tab, Black, PVC, PR
Mfr # 35121
Zoro # G3356726
$21.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Material PVC
- Gender Men's
- Toe Type Plain
- Waterproof Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tingley
- MFR # 35121
- Zoro # G3356726
- UPC # 081138351233
- Country of Origin Mexico
- Category Overboots and Overshoes
Dimensions
Size | M |
Height | 10" |
Fits Shoe Size | 8 to 9-1/2 |
Boot Height | 10 in |
Footwear Width | M |
Fits Footwear Size | 8 to 9-1/2 |
Description
Overboot, Mid-Calf, Footwear Sole Pattern Cleated, Toe Type Plain, Black, Fits Shoe Size 8 to 9-1/2, Style Number 35121, Boot Height 10 in, Men's, Metatarsal Guard No, Size M, Waterproof Yes, Upper Material PVC, 1 Pair
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IDESCO SAFETY Self-Laminated Safety Tag, PK10 (LAP132AC)
- CARBON-X Carbonx Active Baselayer Flame Resistant Undershirt, Xl (6BTSM-XL)
- BOLD STEP Stair Tread Cover, Black, 48 in. W, Alum (407NT20048110)
- ULTRATECH Economy Model Berm, CP2K, 6 ft. L, 4 ft. W (8250)
- TINGLEY Workbrutes Overboots, Mens, L, Button Tab, Black, PVC, PR (35121)
- TINGLEY Workbrutes Overboots, Mens, XL, Button Tab, Black, PVC, PR (35121)
- TINGLEY Workbrutes Overboot, Mens, 2XL, Button Tab, Black, PVC, PR (35121)
- TINGLEY StormTracks Rain Boot, PVC, Child, Black/Tan Size 9, PR (11614)
- TINGLEY Full Sized PVC Overshoe, 10" High, Chemical Resistant MD (45821)
- TINGLEY Workbrutes Overshoes, Mens, XL, Pull On, Black, PVC, PR (35111)
- DUNLOP Knee Boots, Size 14, 17" H, Yellow, Plain, PR (8805000)
- Tingley Overboots and Overshoes