Workbrutes 35111G 4 Frigiflex PVC Overshoes
Mfr # 35111.LG
Zoro # G207469362
Key Features
- Color Black
- Material PVC
- Toe Type Plain Toe
- Waterproof Yes
- Height 4in
Product Information
- Brand Tingley
- MFR # 35111.LG
- Zoro # G207469362
- Country of Origin Mexico
- Category Overboots and Overshoes
Dimensions
Size | L (9.5-11) |
Height | 4in |
Details
Color | Black |
Material | PVC |
Toe Type | Plain Toe |
Waterproof | Yes |
Item | Footwear |
Description
Tingley 35111 Workbrutes PVC Overshoes are a black, hitop work style that cover the work shoe up to the ankle and contain cleated outsoles These overshoes are injection molded and feature a seamless construction for 100 waterproof protection, and they contain Frigiflex PVC compound for sustained flexibility even with cold temperatures The uppers contain less material to reduce leg fatigue and there is extra material added to high wear points of the boot to ensure long life sole, heel, toe, and cleats The cleated outsole has 46 more material than the slush molded competitor and it self cleans, discharging debris as you walk, while also offering excellent traction Key interior entry points are textured for easy on and off, as well as a heavy duty heel kickoff for easy off Boots also offer chemical resistance to fats, certain acids, hydrocarbons and caustics Ideal applications include food processing, construction, general industry, transportation, and hazardous waste cleanup
- •Hi-top work style
- •Black
- •Frigiflex PVC compound allows for flexibility in cold temperatures
- •Injection molded
- •Seamless
- •100% waterproof
- •Cleated outsole self cleans and provides excellent traction
- •Uppers contain less material to reduce leg fatigue
- •Extra material on high wear points including sole, heel, toe and cleats for longer life
- •Heavy-duty heel kick off for easy off
- •Textured key interior entry points
- •Some chemical resistance
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL SERVUS PVC, Rubber Boot, Black 14", Sz 11, PR (18822)
- WOLVERINE Size 13 Men's 6 in Work Boot Steel Work Boot, Black (W10694)
- SHOWA 12" Chemical Resistant Gloves, PVC, M, 1 PR (660M-08)
- GSS SAFETY GSS Safety Enhanced Visibility Multi-Color Vest-Purple-L/XL (3137-LG/XL)
- TINGLEY Workbrutes 35111G 4 Frigiflex PVC Overshoes (35111.SM)
- TINGLEY Workbrutes 35111G 4 Frigiflex PVC Overshoes (35111.XL)
- TINGLEY Workbrutes 35111G 4 Frigiflex PVC Overshoes (35111.MD)
- TINGLEY Full Sized PVC Overshoe, 17" High, Chemical Resistant MD (45851)
- TINGLEY Full Sized PVC Overshoe, 17" High, Chemical Resistant LG (45851)
- TINGLEY Workbrutes 10 Frigiflex PVC Overboots (35121.XL)
- TINGLEY StormTracks Rain Boot, PVC, Youth Blue/Green Size 04, PR (11768)
- Tingley Foot Protection