Workbrutes 10 Frigiflex PVC Overboots
Mfr # 35121.MD
Zoro # G307469620
Key Features
- Color Black
- Material PVC
- Toe Type Plain Toe
- Waterproof Yes
- Height 10in
Product Information
- Brand Tingley
- MFR # 35121.MD
- Zoro # G307469620
- Country of Origin Mexico
- Category Overboots and Overshoes
Dimensions
Size | M (8-9.5) |
Height | 10in |
Details
Color | Black |
Material | PVC |
Toe Type | Plain Toe |
Waterproof | Yes |
Item | Footwear |
Description
Tingley 35121 Workbrutes PVC Overshoes are black, 10 work boots with cleated outsoles featuring a nopinch molded in button for secure closure These overshoes are injection molded and feature a seamless construction for 100 waterproof protection, and they contain Frigiflex PVC for sustained flexibility even with cold temperatures The uppers contain less material to reduce leg fatigue and there is extra material added to high wear points of the boot to ensure long life sole, heel, toe, and cleats The cleated outsole has 46 more material than the slush molded competitor and it self cleans, discharging debris as you walk, while also offering excellent traction Key interior entry points are textured for easy on and off, as well as a heavy duty heel kickoff for easy off Boots also offer chemical resistance to fats, certain acids, hydrocarbons and caustics Ideal applications include food processing, construction, transportation, and hazardous waste cleanup
- •10" work boots
- •Black
- •Frigiflex PVC allows for flexibility in cold temperatures
- •No-pinch molded in button for secure closure
- •Injection molded
- •Seamless
- •100% waterproof
- •Cleated outsole self cleans and provides excellent traction
- •Uppers contain less material to reduce leg fatigue
- •Extra material on high wear points including sole, heel, toe and cleats for longer life
- •Heavy-duty heel kick off for easy on and off
- •Textured key interior entry points
- •Some chemical resistance
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Anti-Slip Tape, 2 in W, White (280-2X60)
- NMC Danger High Voltage Do Not Enter This Enclosure Label, Pk5 (D289AP)
- DAYTON Tower Light, 56mm, Steady, Flash, 4 Color (26ZT37)
- PLASTICADE Traffic Drum, 4-6", EG (456-HD-T-08)
- TINGLEY Tingley® Workbrutes® 10" Frigiflex® Pvc Overboots, Large (9.5-11) (35121.LG)
- TINGLEY Tingley® Workbrutes® 10" Frigiflex® Pvc Overboots, Small (6.5-8) (35121.SM)
- TINGLEY Workbrutes 10 Frigiflex PVC Overboots (35121.XL)
- TINGLEY Full Sized PVC Overshoe, 10" High, Chemical Resistant 2X (45821)
- TINGLEY Overshoes, Mens, S, Pull On, Black, Rubber, PR (1300)
- TINGLEY Workbrutes Overboots, Mens, XL, Button Tab, Black, PVC, PR (35141)
- ZORO SELECT Overboots, Mens, M, PULLON, Yllw, Latex, PR (4T265)
- Tingley Foot Protection