Shop All Rubber Boots
Tingley
Winter-Tuff Orion XT Overboots, 14"H
Mfr # 7500G.XL
Zoro # G105443297
Free Shipping & Returns
$177.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width 16
- Color Black
- Material Nylon
- Overall Length 11
- Height 6.4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tingley
- MFR # 7500G.XL
- Zoro # G105443297
- UPC # 81138007796
- Country of Origin China
- Category Rubber Boots
Dimensions
Width | 16 |
Overall Length | 11 |
Height | 6.4 |
Details
Color | Black |
Material | Nylon |
Description
Deep lug, cleated rubber outsole provides traction and stability in snow and slush. Nylon and polyurethane coating is durable and waterproof. Extra-wide gusset makes donning and doffing easy. Adjustable instep strap and quick-release buckle is easy to adjust while wearing gloves. Large interior accommodates oversized work boots. Reflective accents on all sides increase visibility in low-light conditions. 14"H with roll-a-way gaiter that expands up to 20"H.
Specify Men's size: S (4–5-1/2), M (6–7-1/2), L (8–9-1/2), XL (10–12), 2XL (13–15); or Women's size: S (6–7-1/2), M (8–9-1/2), L (10–11-1/2), XL (12–14)
Men’s-to-Women’s Boot Sizing: When ordering men’s boots/shoes for a women’s fit, order two whole shoe sizes down. A men’s size 7 is a comparable fit to a women’s size 9.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIGHTY LINE Marking Tape, Roll, 6In W, 100 ft. L (6RW)
- NATIONAL SAFETY APPAREL Aluminized Jacket, L, Carbon Kevlar(R) (C22NLLG30)
- HONEYWELL MILLER Positioning Lanyard, 6 ft., White (901RLS-8-Z7/6FTWH)
- CONDOR Foam Nitrile Coated Gloves, Palm Coverage, Blue/Gray, M, PR (19K976)
- TINGLEY Rubber Boot, Men's, 6, Knee, Black, PR (43251)
- TINGLEY Rubber Boot, Men's, 4, Knee, Black, PR (87251)
- TINGLEY Flite Composite-Toe Rubber Boots, Chevron Plus Outsole, 15 in H, Knee, Blue, Men's, Size 10 (26256)
- TINGLEY Size 14 Men's Steel Rubber Boot, Black (MB816B)
- TINGLEY Pylon Metatarsal Guard Boot, M 14, PR (MB916B.14)
- TINGLEY Airgo Boots, Size 7, 15" Height, Brown, Plain, PR (21144)
- HONEYWELL SERVUS Knee Boots, Size 11, 16" H, Black, Plain, PR (18822/11)
- Tingley Foot Protection