Shop All Footwear Accessories
Tingley
Winter-Tuff Ice Traction Pullovers
Mfr # 1150.XL TINGLEY
Zoro # G306005294
product price: $33.35
/pr
$33.35
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Black
- Width Medium
- Height None
- Material Rubber/Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tingley
- MFR # 1150.XL TINGLEY
- Zoro # G306005294
- UPC # 81138115040
- Country of Origin China
- Category Footwear Accessories
Dimensions
Width | Medium |
Height | None |
Details
Color | Black |
Material | Rubber/Steel |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M PROTECTA Vest-Style Positioning/Climbing Harness, XL, Polyester (1161508)
- NATIONAL SAFETY APPAREL Cryogenic Apron, Blue, 42 In. L, 24 In. W (A02CRC24X42)
- MAGID SparkGuard Green Flame Resistant Bib Style Apron ShrinkWrapped (SW180-36)
- SAFE HANDLER Disposable Food Handling Light Poly Aprons, OSFM, White (100-Pack) (BLKC-ESPE-AP1W)
- TINGLEY Workbrutes® G2 PVC Overshoe, Size 2XL, 17"H, Cleated Outsole, Black With Red Sole (45851.2X)
- TINGLEY Workbrutes® G2 PVC Overshoe, Size Extra Small, 10"H, Cleated Outsole, Black With Red Sole (45821.XS)
- TREX BY ERGODYNE Ice Traction Device, 1 pc., L, PR (6304)
- HEAT FACTORY Toe Warmers, White, PR, PK8 (1964-3)
- KGS BOOT GUARD KG-Xtreme Kevlar(R)/Nylon Lace, 108" (2108)
- KGS BOOT GUARD KG-Xtreme Kevlar(R)/Nylon Lace, 120" (2120)
- IMPACTO PROTECTIVE PRODUCTS Impacto Mem Memory Foam Anti-Fatigue Insoles 8-9, Molded For Closed Shoes And Boots (MEM89)
- Tingley Foot Protection