Shop All Footwear Accessories
Tingley
Winter-Tuff Ice Traction Pullovers
Mfr # 1150.MD TINGLEY
Zoro # G705443338
product price: $32.65
/pr
$32.65
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 11
- Height 1
- Width 4.5
- Material Rubber/Steel
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tingley
- MFR # 1150.MD TINGLEY
- Zoro # G705443338
- UPC # 81138115026
- Country of Origin China
- Category Footwear Accessories
Dimensions
Length | 11 |
Height | 1 |
Width | 4.5 |
Details
Material | Rubber/Steel |
Color | Black |
Description
Simply slip on these Winter-Tuff Ice Traction Pullovers over your existing footwear. One pr. includes a total of five replacement studs.
For Men's workboots and steel-toed footwear size: M (3-5), L (5-8), XL (8-13). Specify size from the drop-down menu above.
For Men's workboots and steel-toed footwear size: M (3-5), L (5-8), XL (8-13). Specify size from the drop-down menu above.
NOTE: Not recommended for indoor use.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Anti-Slip Tape, Black/Yellow, 1inx60ft (GRAN13522)
- OK-1 Back Support, Memory Foam Core, 3XL (OK-1500-3X)
- NMC Nfpa Label Number 4", Pk5, Width: 5" (DCN43)
- MOON AMERICAN Fire Hose Reel Cover - 26 In. X 7-1/2 In. - Red Vinyl (138-2)
- TINGLEY Workbrutes® G2 PVC Overshoe, Size 2XL, 17"H, Cleated Outsole, Black With Red Sole (45851.2X)
- TINGLEY Winter-Tuff Ice Traction Pullovers (1150.XL TINGLEY)
- TINGLEY Workbrutes® G2 PVC Overshoe, Size Extra Small, 10"H, Cleated Outsole, Black With Red Sole (45821.XS)
- KIWI LACE BOOT 72"" BLACK (70449)
- ZAYAAN HEALTH Sports Pro Compression Socks, Black, PR (BLZH-CSSP-V-1BK)
- KIWI 1-1/8 Oz. Brown Shoe Polish (0113)
- IRONLACE Paracrd 550 Shoelace, 63", Desert Camo, PR1 (550-63-08)
- Tingley Footwear Accessories