Shop All Footwear Accessories
Tingley
Winter-Tuff Ice Traction Pullovers
Mfr # 1150.LG TINGLEY
Zoro # G505443248
product price: $32.65
/pr
$32.65
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Rubber/Steel
- Length 11
- Width 5
- Color Black
- Height 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tingley
- MFR # 1150.LG TINGLEY
- Zoro # G505443248
- UPC # 81138115033
- Country of Origin China
- Category Footwear Accessories
Dimensions
Length | 11 |
Width | 5 |
Height | 1 |
Details
Material | Rubber/Steel |
Color | Black |
Description
Simply slip on these Winter-Tuff Ice Traction Pullovers over your existing footwear. One pr. includes a total of five replacement studs.
For Men's workboots and steel-toed footwear size: M (3-5), L (5-8), XL (8-13). Specify size from the drop-down menu above.
For Men's workboots and steel-toed footwear size: M (3-5), L (5-8), XL (8-13). Specify size from the drop-down menu above.
NOTE: Not recommended for indoor use.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NOTRAX Entrance Mat, Charcoal, 4 ft. W x 10 ft. L (117S0410CH)
- TOUGH DUCK Hi-Vis Hat, Yellow, 23-3/4 in. (I15516)
- ZORO SELECT Hazard Marking Tape, Roll, 1In W, 54 ft. L (8XXZ5)
- IRONCLAD PERFORMANCE WEAR Mechanics Gloves, L, Black, Spandex, Neoprene (EXO-MPLC-04-L)
- TINGLEY Workbrutes® G2 PVC Overshoe, Size 2XL, 17"H, Cleated Outsole, Black With Red Sole (45851.2X)
- TINGLEY Workbrutes® G2 PVC Overshoe, Size Extra Small, 10"H, Cleated Outsole, Black With Red Sole (45821.XS)
- TINGLEY Winter-Tuff Ice Traction Pullovers (1150.XL TINGLEY)
- FIEBINGS 16 Oz. Prime Neatsfoot Oil Compound (PN0C00P016Z)
- ZORO SELECT Boot Brush, Scraper, Boot and Shoe Scrubber, With Base Frame, Black (H1)
- TREX BY ERGODYNE Ice Traction Device, 1 pc., L, PR (6304)
- HOPKINS Hopkins 12505 Griptrax Maxx Traction Mat - Carto (H22-12505)
- Tingley Foot Protection