Shop All Rain Jackets
Tingley
Webdri Rain Jacket, Yellow, XL
Mfr # J31107
Zoro # G4903595
product price: $37.15
/ea
$37.15
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Yellow
- Material PVC
- Length 31 in
- Fabric Weight 12 oz
- Gender Unisex
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tingley
- MFR # J31107
- Zoro # G4903595
- UPC # 081138317048
- Country of Origin Mexico
- Category Rain Jackets
Dimensions
Size | XL |
Length | 31 in |
Fits Chest Size | 48 in to 50 in |
Garment Length | Hip Length Rain Jacket |
Description
Rain Jacket, Garment Type Rain Jacket, Size XL, Number of Inside Pockets 0, Number of Outside Pockets 0, Color Yellow, Front Closure Type Snap, Storm Flap, Gender Unisex, Material PVC, High-Visibility No, ANSI Class Not Rated, Includes Hood Yes, Hood Style Attached, Length 31 in, Length Type Hip, Lining Material Polyester, Features Chemical Resistant, Wind Resistant, Standards ASTM D6413, Thickness 26 mil
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL UVEX Safety Glasses, Gray Scratch-Resistant (SVP202)
- ACCUFORM Slip-Gard Round Floor Sign, 17 in H, 17 in W, Vinyl, Circle, English, MFS2817 (MFS2817)
- STI FIRESTOP STI SpecSeal® LC Series Endothermic Sealant- 20oz Sausage, PK 12 (FR-STI-LC120-12PK)
- ACCUFORM Haz Waste Label, Universal Waste, 4x4 in, Poly, 250/RL (MHZW17EVL)
- TINGLEY Raincoat, PVC, Clear, M, 48" (C61210)
- TINGLEY Eagle Rain Jacket, Yellow, 2XL (J21207)
- TINGLEY Rain Jacket, XL, Grn, Unisex, 0.25mm Thick (J22258)
- TINGLEY Iron Eagle Rain Jacket, Unrated, Yellow, L (J22207)
- TINGLEY Rain Jacket, M, Blue, Polyurethane, Mens (J22161)
- TINGLEY Magnaprene Flame Resistant Rain Coat, Tan, 3XL (C12148)
- CARHARTT Men's Black Nylon Rain Jacket size 2XL (J162-001 XXL REG)
- Tingley Workwear and Protective Clothing