Shop All Rain Jackets
Tingley
Webdri Rain Jacket, Yellow, M
Mfr # J31107
Zoro # G4902283
product price: $37.15
/ea
$37.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Yellow
- Material PVC
- Length 30 in
- Fabric Weight 12 oz
- Gender Unisex
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tingley
- MFR # J31107
- Zoro # G4902283
- UPC # 081138317024
- Country of Origin Mexico
- Category Rain Jackets
Dimensions
Size | M |
Length | 30 in |
Fits Chest Size | 40 in to 42 in |
Garment Length | Hip Length Rain Jacket |
Description
Rain Jacket, Garment Type Rain Jacket, Size M, Number of Inside Pockets 0, Number of Outside Pockets 0, Color Yellow, Front Closure Type Snap, Storm Flap, Gender Unisex, Material PVC, High-Visibility No, ANSI Class Not Rated, Includes Hood Yes, Hood Style Attached, Length 30 in, Length Type Hip, Lining Material Polyester, Features Chemical Resistant, Wind Resistant, Standards ASTM D6413, Thickness 26 mil
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Wire Marking Sleeves, White, 2 In W (3PS-375-2-WT)
- ERB SAFETY Sweatshirt, Hooded, Hi-Viz, Orange, XL (62237)
- SHOWA Coated Gloves, Blk/Gr, S, VF, 160F86, PR (381S-06-V)
- STAIRMASTER 11" Stair Tread 3'0" Black (511-BLA3)
- TINGLEY Jacket, Yellow, M (J32007)
- TINGLEY Safetyflex Chemical Splash Jacket, PVC, Green, XL (J41008)
- TINGLEY Raincoat, PVC, Clear, XL, 48" (C61210)
- TINGLEY Raincoat, PVC, Clear, 3XL, 48" (C61210)
- TINGLEY Iron Eagle Rain Jacket, Unrated, Green, XL (J22168)
- TINGLEY Tingley StormFlex Rain Jacket (J67113.XL)
- TINGLEY Durascrim 48 in. Coat, L (C56207)
- Tingley Rain Gear