Shop All Rain Overalls
Tingley
Webdri Rain Gear Overalls O31007 Xl
Mfr # O31007
Zoro # G0628848
product price: $33.19
/ea
$33.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Yellow
- Size XL
- Fabric Weight 12 oz
- Material PVC
- Inseam 31 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tingley
- MFR # O31007
- Zoro # G0628848
- Country of Origin Mexico
- Category Rain Overalls
Dimensions
Size | XL |
Fits Waist Size | 54" |
Minimum Waist Size | 44 in |
Maximum Waist Size | 46 in |
Size (Max. Waist x Inseam) | XL ( 46 in x 31 in ) |
Size - Body Type | Regular |
Description
Rain Gear Overalls O31007 Xl, Style Rain Bib Overall, Material PVC, Gender Men's, Size XL, Size-Body Type Regular, Color Yellow, Inseam 31 in, Maximum Waist Size 46 in, High-Visibility No, ANSI Class Not Rated, ANSI Type Unrated, Number of Inside Pockets 0, Number of Outside Pockets 0, Includes Lining Yes, Lining Material Polyester, Ankle Type Snaps, Fabric Weight 12 oz, Thickness 26 mil, Fly Closure Type Snap, Insulated for Cold Conditions No, Waist Closure Buckle and Snaps
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AZAR DISPLAYS 11"W x 3"H Two-Sided Nameplate, PK10 (192806)
- SOUND QUALITY Acoustic Panel, 24" W, 48" L, PK3 (G C40 4 2)
- NMC Notice Electrical Room No Storage Permitted Sign - Bilingual, ESN368AB (ESN368AB)
- SURTEK Garden Boots 6 (137566)
- TINGLEY ComfortBrite FR Rain Bib Overall, Class E, Ylw/Green, 5XL (O53122)
- TINGLEY Eclipse Arc Flash Rain Overall, Cat 2, Ylw/Green, M (O44122)
- TINGLEY Vision Rain, Bib, Overall, Class, E, Yellow/Green, M (O23122)
- TINGLEY Safeyflex Flame Resistant Rain Overall, Green, 2XL (O41008)
- TINGLEY Safeyflex Flame Resistant Rain Bib Overall, Green, L (O41008)
- TINGLEY Safeyflex Flame Resistant Rain Bib Overall, Green, M (O41008)
- MCR SAFETY Bib Pant, 4XL, Blue, Unisex, Nylon Liner (563BFX4)
- Tingley Rain Overalls