Shop All Rain Overalls
Tingley
Webdri Rain, Bib, Overall, Unrated, Yellow, XL
Mfr # O31107
Zoro # G4902502
product price: $41.69
/ea
$41.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Yellow
- Fabric Weight 12 oz
- Material Heavy Duty PVC
- Rainwear Features Chemical Resistant, Wind Resistant
- Inseam 31 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tingley
- MFR # O31107
- Zoro # G4902502
- UPC # 081138713048
- Country of Origin Mexico
- Category Rain Overalls
Dimensions
Size | XL |
Fits Waist Size | 40 in to 42 in |
Maximum Waist Size | 46 in |
Minimum Waist Size | 44 in |
Size (Max. Waist x Inseam) | XL ( 46 in x 31 in ) |
Size - Body Type | Regular |
Description
Rain Bib Overall, Style Rain Bib Overall, Material Heavy Duty PVC, Gender Unisex, Size XL, Size-Body Type Regular, Color Yellow, Inseam 31 in, Maximum Waist Size 46 in, High-Visibility No, ANSI Class Not Rated, ANSI Type Unrated, Number of Inside Pockets 0, Number of Outside Pockets 0, Includes Lining Yes, Lining Material Polyester, Ankle Type Storm Cuff, Fabric Weight 12 oz, Thickness 26 mil, Fly Closure Type Snap, Insulated for Cold Conditions No, Reflective Stripe Border Type None
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SAFETY WORKS Winter Hard Hat Liner (10062497)
- CONDOR Cut Resistant Coated Gloves, A4 Cut Level, Nitrile, L, 1 PR (21AH87)
- MCR SAFETY Gloves, 2XL, PR (MU3624GKXXL)
- HEXARMOR Safety Gloves, 2XL, PR1 (4067-XXL (11))
- TINGLEY Webdri Rain, Bib, Overall, Unrated, Yellow, 2XL (O31107)
- TINGLEY Eclipse Arc Flash Rain Overall, Cat 2, Ylw/Green, L (O44122)
- TINGLEY Eclipse Arc Flash Rain Overall, Cat 2, Ylw/Green, M (O44122)
- TINGLEY Safeyflex Flame Resistant Rain Bib Overall, Green, L (O41008)
- TINGLEY Rain Bib Overall, XL, Blue, Polyurethane (O22001)
- TINGLEY Iron Eagle Rain, Bib, Overall, Unrated, Yellow, 2XL (O22007)
- TINGLEY Iron Eagle Rain, Bib, Overall, Unrated, Green, M (O22008)
- Tingley Rain Gear