Shop All Rain Overalls
Tingley
Webdri Rain, Bib, Overall, Unrated, Yellow, M
Mfr # O31107
Zoro # G4902177
product price: $41.69
/ea
$41.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Yellow
- Fabric Weight 12 oz
- Material Heavy Duty PVC
- Rainwear Features Chemical Resistant, Wind Resistant
- Inseam 29 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tingley
- MFR # O31107
- Zoro # G4902177
- UPC # 081138713024
- Country of Origin Mexico
- Category Rain Overalls
Dimensions
Size | M |
Fits Waist Size | 36 in to 38 in |
Minimum Waist Size | 36 in |
Maximum Waist Size | 38 in |
Size (Max. Waist x Inseam) | M ( 38 in x 29 in ) |
Size - Body Type | Regular |
Description
Rain Bib Overall, Style Rain Bib Overall, Material Heavy Duty PVC, Gender Unisex, Size M, Size-Body Type Regular, Color Yellow, Inseam 29 in, Maximum Waist Size 38 in, High-Visibility No, ANSI Class Not Rated, ANSI Type Unrated, Number of Inside Pockets 0, Number of Outside Pockets 0, Includes Lining Yes, Lining Material Polyester, Ankle Type Storm Cuff, Fabric Weight 12 oz, Thickness 26 mil, Fly Closure Type Snap, Insulated for Cold Conditions No, Reflective Stripe Border Type None
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Spill Kit, Universal, Yellow (SKA-PP-TAA)
- ANSELL Cut Resistant Coated Gloves, A2 Cut Level, Nitrile, L, 1 PR (11-531)
- ULTRATECH Spill Containment Berm, 6 ft.Lx4 ft.W (8460)
- SALISBURY Rubber Insulating Gloves Class 0, PR (E014R/10)
- TINGLEY Rain Bib Overall, XS, Yellow, Unisex (O22047)
- TINGLEY Eclipse Arc Flash Rain Overall, Cat 2, Ylw/Green, 2XL (O44122)
- TINGLEY Iron Eagle Overalls (O22007.2X)
- TINGLEY Iron Eagle Rain, Bib, Overall, Unrated, Green, S (O22008)
- TINGLEY ComfortBrite Flame Resistant Rain Overall, Orange, XL (O53129)
- TINGLEY Overall, Yellow, L (O32007)
- ONGUARD Webtex Bib Flyfront Overall, Yellow, 3XL (7605200)
- Tingley Rain Gear