Shop All Rain Overalls
Tingley
Webdri Rain, Bib, Overall, Unrated, Yellow, L
Mfr # O31107
Zoro # G4901836
product price: $41.65
/ea
$41.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Yellow
- Fabric Weight 12 oz
- Material Heavy Duty PVC
- Inseam 30 in
- Rainwear Features Chemical Resistant, Wind Resistant
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tingley
- MFR # O31107
- Zoro # G4901836
- UPC # 081138713031
- Country of Origin Mexico
- Category Rain Overalls
Dimensions
Size | L |
Fits Waist Size | 40 in to 42 in |
Maximum Waist Size | 42 in |
Minimum Waist Size | 40 in |
Size (Max. Waist x Inseam) | L ( 42 in x 30 in ) |
Size - Body Type | Regular |
Description
Rain Bib Overall, Style Rain Bib Overall, Material Heavy Duty PVC, Gender Unisex, Size L, Size-Body Type Regular, Color Yellow, Inseam 30 in, Maximum Waist Size 42 in, High-Visibility No, ANSI Class Not Rated, ANSI Type Unrated, Number of Inside Pockets 0, Number of Outside Pockets 0, Includes Lining Yes, Lining Material Polyester, Ankle Type Storm Cuff, Fabric Weight 12 oz, Thickness 26 mil, Fly Closure Type Snap, Insulated for Cold Conditions No, Reflective Stripe Border Type None
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ACCUFORM Spanish-Bilingual V-Shape Proj Sign, SBPSP655 (SBPSP655)
- KLEIN TOOLS Safety Glasses, Semi-frame Clear (60159)
- OCCUNOMIX Two Tone Jacket, Unisex, L, Yellow (LUX-350-JB2-YL)
- RUBBER-CAL "Safe-Grip" Slip-Resistant Traction Mats - 1/4 in x 34 in x 8 ft - Brown Rubber Runner (03-161)
- TINGLEY Safeyflex Flame Resistant Rain Bib Overall, Green, M (O41008)
- TINGLEY Icon Rain, Bib, Overall, Class, E, Ylw/Green, 2XL (O24122)
- TINGLEY Iron Eagle Rain, Bib, Overall, Unrated, Green, 2XL (O22008)
- TINGLEY Eclipse Arc Flash Rain Overall, Cat 2, Ylw/Green, S (O44122)
- TINGLEY Webdri Rain Gear Overalls O31007 2Xl (O31007)
- TINGLEY Iron Eagle Overalls (O22007.2X)
- TINGLEY Safeyflex Flame Resistant Rain Overall, Green, 2XL (O41008)
- Tingley Rain Gear