Shop All Rain Overalls
Tingley
Webdri Rain, Bib, Overall, Unrated, Yellow, 2XL
Mfr # O31107
Zoro # G4901845
$37.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Rainwear Features Chemical Resistant, Wind Resistant
- Inseam 32 in
- Liner Material Polyester
- Color Yellow
- Material Heavy Duty PVC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tingley
- MFR # O31107
- Zoro # G4901845
- UPC # 081138713055
- Country of Origin Mexico
- Category Rain Overalls
Dimensions
Size | 2XL |
Fits Waist Size | 48 in to 50 in |
Minimum Waist Size | 48 in |
Maximum Waist Size | 50 in |
Size - Body Type | Regular |
Description
Rain Bib Overall, Style Rain Bib Overall, Material Heavy Duty PVC, Gender Unisex, Size 2XL, Size-Body Type Regular, Color Yellow, Inseam 32 in, Maximum Waist Size 50 in, High-Visibility No, ANSI Class Not Rated, ANSI Type Unrated, Number of Inside Pockets 0, Number of Outside Pockets 0, Includes Lining Yes, Lining Material Polyester, Ankle Type Storm Cuff, Fabric Weight 12 oz, Thickness 26 mil, Fly Closure Type Snap, Insulated for Cold Conditions No, Reflective Stripe Border Type None
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHOWA Natural Rubber Latex Coated Gloves, 3/4 Dip Coverage, Blue/Gray, M, PR (305M-08)
- CONDOR Polyurethane Coated Gloves, Palm Coverage, White, M, PR (19L494)
- DICKIES Regular Jeans, 32 in. Inseam, 30 in. Waist (C993RB 30 32)
- DUNLOP Men's Steel Hip Wader Black (8685600)
- TINGLEY Webdri Rain, Bib, Overall, Unrated, Yellow, XL (O31107)
- TINGLEY Iron Eagle Rain, Bib, Overall, Unrated, Yellow, S (O22007)
- TINGLEY Vision Rain, Bib, Overall, Class, E, Ylw/Green, 3XL (O23122)
- TINGLEY Rain Bib Overall, S, Green, Unisex (O22048)
- TINGLEY Iron Eagle Overalls (O22007.2X)
- TINGLEY Rain Bib Overall, 2XL, Blue, Polyurethane (O22001)
- CONDOR Hi-Vis Rain Bib Overall, Yellow/Green, 2XL (5KU13)
- Tingley Workwear and Protective Clothing