Tingley

Vision Rain, Pants, Class, E, Yellow/Green, L


product price: $34.99
/ea

Free Shipping on orders over $50
after you 
Free 30-Day Returns

Key Features

  • Color Green/Yellow
  • Material Polyurethane
  • Fabric Weight 4 oz
  • Inseam 30 in
  • Seam Style Sealed
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

  • Brand Tingley
  • MFR # P23122
  • Zoro # G3865793
  • UPC #
    081138221536
  • Country of Origin China
  • Category Rain Pants

Dimensions

Size L
Fits Waist Size 40 in to 42 in
Minimum Waist Size 40 in
Maximum Waist Size 42 in
Size (Max. Waist x Inseam) L ( 42 in x 30 in )

Description

High Visibility Rain Pants, Material Polyurethane, Gender Unisex, Size L, Color Green/Yellow, Inseam 30 in, Maximum Waist Size 42 in, High-Visibility Yes, ANSI Class E, ANSI Type R, Number of Outside Pockets 0, Includes Lining Yes, Lining Material Polyester, Ankle Type Hook-and-Loop, Take-Up Straps, Fabric Weight 4 oz, Thickness 7 mil, Style Rain Pants, Fly Closure Type Snap, Storm Flap, Insulated for Cold Conditions No, Waist Closure Drawstring, Reflective Stripe Border Type None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.