Shop All Rain Pants
Tingley
Vision Rain, Pants, Class, E, Yellow/Green, 2XL
Mfr # P23122
Zoro # G4333463
product price: $36.89
/ea
$36.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Green/Yellow
- Material Polyurethane
- Fabric Weight 4 oz
- Inseam 32 in
- Seam Style Sealed
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tingley
- MFR # P23122
- Zoro # G4333463
- UPC # 081138221550
- Country of Origin China
- Category Rain Pants
Dimensions
Size | 2XL |
Fits Waist Size | 48 in to 50 in |
Maximum Waist Size | 50 in |
Minimum Waist Size | 48 in |
Size (Max. Waist x Inseam) | 2XL ( 50 in x 32 in ) |
Description
High Visibility Rain Pants, Material Polyurethane, Gender Unisex, Size 2XL, Color Green/Yellow, Inseam 32 in, Maximum Waist Size 50 in, High-Visibility Yes, ANSI Class E, ANSI Type R, Number of Outside Pockets 0, Includes Lining Yes, Lining Material Polyester, Ankle Type Hook-and-Loop, Take-Up Straps, Fabric Weight 4 oz, Thickness 7 mil, Style Rain Pants, Fly Closure Type Snap, Storm Flap, Insulated for Cold Conditions No, Waist Closure Drawstring, Reflective Stripe Border Type None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JUSTRITE Oily Waste Can, 6 Gal., Steel, Red (09110)
- DYMO D1 High-Performance Polyester Removable Label Tape, 0.5" x 23 ft, Black on Green (45019)
- VIKING Handyman 3pc Suit PVC Black (2110BK-XL)
- HONEYWELL UVEX Safety Glasses, Clear Anti-Fog ; Anti-Scratch (S0600HS)
- TINGLEY Vision Rain, Pants, Class, E, Yellow/Green, M (P23122)
- TINGLEY Vision Rain, Pants, Class, E, Yellow/Green, L (P23122)
- TINGLEY Vision Rain Overall, Class E, Yellow/Green, 5XL (P23122)
- TINGLEY Tingley Icon Rain Pants (P24123.XL)
- TINGLEY Icon Rain, Pants, Class, E, Black, XL (P24123-XL)
- TINGLEY Icon Rain, Pants, Class, E, Black, M (P24123-M)
- NEESE Outerwear Sani Light 77 Elastic Waist Pnt-Blk-XL (77001-10-1-BLK-XL)
- Tingley Rain Gear