Shop All High Visibility Jackets & Coats
Tingley
Vision Rain Jacket, Class 3, Type P, Ylw/Green, S
Mfr # J23122
Zoro # G4903552
product price: $45.85
/ea
$45.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Green/Yellow
- Material Polyester
- Standards ANSI/ISEA 107
- Length 29 in
- Fabric Weight 4 oz/sq yd
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tingley
- MFR # J23122
- Zoro # G4903552
- UPC # 081138231214
- Country of Origin China
- Category High Visibility Jackets & Coats
Dimensions
Size | S |
Length | 29 in |
Fits Chest Size | 36 in to 38 in |
Size-Body Type | Regular |
Garment Length | Hip Length |
Maximum Chest Size | 38 in |
Minimum Chest Size | 36 in |
Sleeve Length | 33 in |
Description
High Visibility Rain Jacket with Hood, Garment Type Rain Jacket, Style Rain Jacket, Size S, Number of Inside Pockets 0, Number of Outside Pockets 2, Color Green/Yellow, Front Closure Type Snaps with Storm Flap, Gender Unisex, Material Polyester, High-Visibility Yes, Insulated for Cold Conditions No, Back Stripe Pattern U, Includes Hood Yes, Hood Style Packable Hood in Collar, Length 29 in, Length Type Hip, Includes Removable Liner No, Includes Lining Yes, Maximum Chest Size 38 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JAFLINE HD Attack Line Fire Hose, Rubber, Red (G52H25HDR50N)
- CONDOR Disposable Gloves, 2 mil Palm, Nitrile, Powder-Free, XL, 200 PK, Blue (36VP39)
- CARHARTT Long Sleeve T-Shirt, Navy, XLT (K126-NVY XLG TLL)
- SAS SAFETY VEST FR BRKAWY CLS 2 HI-VIZ-2XL/3XL (SA690-1710)
- TINGLEY Vision Rain Jacket, Class 3, Type P, Ylw/Green, 4XL (J23122)
- TINGLEY Vision Rain Jacket, Class 3, Type P, Ylw/Green, 3XL (J23122)
- TINGLEY Vision Rain Jacket, Class 3, Type P, Ylw/Green, L (J23122)
- TINGLEY Cold Gear Jacket (J28143)
- TINGLEY XL Class 3 Hi-Vis Bomber Jacket, Orange (J26119)
- TINGLEY Tingley Bomber II ANSI Class 3 Insulated Hi-Vis Jacket (J26119.L)
- TOUGH DUCK Womens Insul. Flex Safety Jacket, Fluor. (SJ411)
- Tingley High Visibility Jackets & Coats