Shop All High Visibility Coveralls
Tingley
TwoTone Blk Overalls Type O Waterprf, S
Mfr # O24123C
Zoro # G602643206
$48.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Water-Resistant Yes
- Includes Hood No
- Includes Lining No
- Features Made From Polyurethane On 300 Denier Polyester, Stitched and Taped Sealed Seams, Two-tone 2" Silver Reflective Tape Reflects Light for 360 Degrees Nighttime Conspicuity
- ANSI Class 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tingley
- MFR # O24123C
- Zoro # G602643206
- UPC # 081138050235
- Country of Origin China
- Category High Visibility Coveralls
Dimensions
Size | S |
Maximum Waist Size | 44 in |
Size-Body Type | Regular |
Reflective Stripe Width | 2 in |
Size (Max. Waist x Inseam) | S ( 44 in x 28 in ) |
Description
High Visibility Bib Overalls, Garment Type Overalls, Gender Unisex, Style Bib Overall, Color Black, Material Polyurethane, Polyester, Waist Closure Snaps, Number of Outside Pockets 0, Size S, Inseam 28 in, Insulated for Cold Conditions No, Reflective Tape Type Glass Bead, Reflective Stripe Border Type Contrasting, Maximum Waist Size 44 in, Fly Closure Type Snaps, Includes Lining No, Garment Features None, Size-Body Type Regular
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHOWA Cold Protection Coated Gloves, Polyester/Nylon/Acrylic Lining, L (406L-08)
- MCR SAFETY Sleeve, HPPE, 18", 10 Gauge (9318D10)
- HEXARMOR Cut Resistant Impact Gloves, A6 Cut Level, Uncoated, M, 1 PR (4070-M (8))
- UTILITY PRO Hi-Vis Rain Pants, Black/Hi-Vis Yellow, 3XL (UHV452PX-3XL-30)
- TINGLEY Cold Gear Type O Overall, 3XL (O28223C)
- TINGLEY Cold Gear Type O Overall, M (O28223C)
- TINGLEY Cold Gear Type O Overall, 4XL (O28223C)
- TINGLEY Cold Gear Type O Overall, L (O28223C)
- TINGLEY Cold Gear Type O Overall, XL (O28223C)
- TINGLEY Cold Gear Type O Overall, 2XL (O28223C)
- OPEN ROAD Bib Pant, Hi-Vis, Class1,150D, Black, 2XL (6323PB-XXL)
- Tingley High Visibility Clothing