Shop All High Visibility Coveralls
Tingley
TwoTone Blk Overalls Type O Waterprf, M
Mfr # O24123C
Zoro # G502643160
product price: $48.19
/ea
$48.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polyurethane, Polyester
- Size M
- ANSI Type O
- Features Made From Polyurethane On 300 Denier Polyester, Stitched and Taped Sealed Seams, Two-tone 2" Silver Reflective Tape Reflects Light for 360 Degrees Nighttime Conspicuity
- Hood Features None
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tingley
- MFR # O24123C
- Zoro # G502643160
- UPC # 081138050242
- Country of Origin China
- Category High Visibility Coveralls
Dimensions
Size | M |
Reflective Stripe Width | 2 in |
Maximum Waist Size | 46 in |
Size (Max. Waist x Inseam) | M ( 46 in x 29 in ) |
Size-Body Type | Regular |
Description
High Visibility Bib Overalls, Garment Type Overalls, ANSI Class 1, Gender Unisex, Style Bib Overall, Color Black, Material Polyurethane, Polyester, Waist Closure Snaps, Number of Outside Pockets 0, Size M, Inseam 29 in, Insulated for Cold Conditions No, Reflective Tape Type Glass Bead, Reflective Stripe Border Type Contrasting, Maximum Waist Size 46 in, Fly Closure Type Snaps, Includes Lining No, Garment Features None, Size-Body Type Regular
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANSELL Hyflex Electrical Gloves, Class 2, Black, Sz 10, PR (CLASS 2 B 16)
- BRADY Label Tape Cartridge, Black/Orange, Labels/Roll: Continuous (M21-500-595-OR)
- EMERALD CX Cut Resist Glove, Foam Nitrile, Size 9, PR (S10NXFN-9)
- RED KAP Butcher Frock (KS60WH RG L)
- TINGLEY Cold Gear Type O Overall, 3XL (O28223C)
- TINGLEY Cold Gear Type O Overall, L (O28223C)
- TINGLEY Cold Gear Type O Overall, XL (O28223C)
- TINGLEY Cold Gear Type O Overall, 2XL (O28223C)
- TINGLEY Cold Gear Type O Overall, M (O28223C)
- TINGLEY Cold Gear Type O Overall, 4XL (O28223C)
- TOUGH DUCK Insulated Duck Safety Coverall, Black, 3 (S78721)
- Tingley Workwear and Protective Clothing