Shop All High Visibility Coveralls
Tingley
TwoTone Blk Overalls Type O Waterprf, L
Mfr # O24123C
Zoro # G602643121
product price: $48.19
/ea
$48.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- ANSI Type O
- ANSI Class 1
- Includes Hood No
- Insulated for Cold Conditions No
- Includes Removable Liner No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tingley
- MFR # O24123C
- Zoro # G602643121
- UPC # 081138050259
- Country of Origin China
- Category High Visibility Coveralls
Dimensions
Size | L |
Size-Body Type | Regular |
Size (Max. Waist x Inseam) | L ( 48 in x 30 in ) |
Maximum Waist Size | 48 in |
Reflective Stripe Width | 2 in |
Description
High Visibility Bib Overalls, Garment Type Overalls, Gender Unisex, Style Bib Overall, Color Black, Material Polyurethane, Polyester, Waist Closure Snaps, Number of Outside Pockets 0, Size L, Inseam 30 in, Insulated for Cold Conditions No, Reflective Tape Type Glass Bead, Reflective Stripe Border Type Contrasting, Maximum Waist Size 48 in, Fly Closure Type Snaps, Includes Lining No, Garment Features None, Size-Body Type Regular
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FALLTECH Wall Anchor, 310 lb., 26inLx2inWx16inD (7460A)
- DUNLOP Chesapeake Steel Toe PVC Safety Boot, Waterproof, Black, Size 14 (8677633)
- NMC Scaffold Released For Access Tag, Pk25 (RPT225A)
- REEBOK Work Boots, Composite, Men, 12, W, Oxford, PR (RB4177)
- TINGLEY Cold Gear Type O Overall, XL (O28223C)
- TINGLEY Cold Gear Type O Overall, 2XL (O28223C)
- TINGLEY Cold Gear Type O Overall, L (O28223C)
- TINGLEY Cold Gear Type O Overall, 3XL (O28223C)
- TINGLEY Cold Gear Type O Overall, M (O28223C)
- TINGLEY Cold Gear Type O Overall, 4XL (O28223C)
- RADIANS Cl E Bibs WP/Breathable/ANSI, 300 DRS (RW32-EZ1Y-5X)
- Tingley Workwear and Protective Clothing