Shop All High Visibility Coveralls
Tingley
TwoTone Blk Overalls Type O Waterprf, 4X
Mfr # O24123C
Zoro # G002643141
product price: $48.19
/ea
$48.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards Breathability ASTM E96, CSA Z96 Class 3 Level 2 Compliant When Worn with Class 2 Level 2 Jacket
- Water-Resistant Yes
- Material Polyurethane, Polyester
- Includes Removable Liner No
- Includes Hood No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tingley
- MFR # O24123C
- Zoro # G002643141
- UPC # 081138050297
- Country of Origin China
- Category High Visibility Coveralls
Dimensions
Size | 4XL |
Reflective Stripe Width | 2 in |
Maximum Waist Size | 57 in |
Size-Body Type | Regular |
Size (Max. Waist x Inseam) | 4XL ( 57 in x 33 in ) |
Description
High Visibility Bib Overalls, Garment Type Overalls, ANSI Class 1, Gender Unisex, Style Bib Overall, Color Black, Material Polyurethane, Polyester, Waist Closure Snaps, Number of Outside Pockets 0, Size 4XL, Inseam 33 in, Insulated for Cold Conditions No, Reflective Tape Type Glass Bead, Reflective Stripe Border Type Contrasting, Maximum Waist Size 57 in, Fly Closure Type Snaps, Includes Lining No, Garment Features None, Size-Body Type Regular
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ACCUFORM Caution Label, Electric Shut-Off, 3-1/2x5 in, Dura-Vinyl (LELC620XVE)
- ZURN JP1996-24-WG - 24" Wall Guard Only Less Hardware (JP1996-24-WG)
- BRADY Write On Wire Marker, Silver, LAT-20-773-2.5 (LAT-20-773-2.5)
- FLORSHEIM Size 13 Men's Chelsea Boot Steel Work Boot, Black (FE690)
- TINGLEY Cold Gear Type O Overall, M (O28223C)
- TINGLEY Cold Gear Type O Overall, XL (O28223C)
- TINGLEY Cold Gear Type O Overall, 2XL (O28223C)
- TINGLEY Cold Gear Type O Overall, L (O28223C)
- TINGLEY Cold Gear Type O Overall, 3XL (O28223C)
- TINGLEY Cold Gear Type O Overall, 4XL (O28223C)
- KISHIGO 4X, Lime Premium Black Series Insulated Bib (IN412-4X)
- Tingley High Visibility Coveralls