Shop All High Visibility Coveralls
Tingley
TwoTone Blk Overalls Type O Waterprf, 3X
Mfr # O24123C
Zoro # G702643120
product price: $49.65
/ea
$49.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- ANSI Type O
- ANSI Class 1
- Hood Features None
- Color Black
- Includes Removable Liner No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tingley
- MFR # O24123C
- Zoro # G702643120
- UPC # 081138050280
- Country of Origin China
- Category High Visibility Coveralls
Dimensions
Size | 3XL |
Maximum Waist Size | 54 in |
Size (Max. Waist x Inseam) | 3XL ( 54 in x 33 in ) |
Size-Body Type | Regular |
Reflective Stripe Width | 2 in |
Description
High Visibility Bib Overalls, Garment Type Overalls, Gender Unisex, Style Bib Overall, Color Black, Material Polyurethane, Polyester, Waist Closure Snaps, Number of Outside Pockets 0, Size 3XL, Inseam 33 in, Insulated for Cold Conditions No, Reflective Tape Type Glass Bead, Reflective Stripe Border Type Contrasting, Maximum Waist Size 54 in, Fly Closure Type Snaps, Includes Lining No, Garment Features None, Size-Body Type Regular
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EDGE EYEWEAR Safety Glasses, Blue Anti-Scratch (XPAP418)
- OCCUNOMIX Long Sleeve T-Shirt, 2XL, ANSI Class 2 (LUX-LSET2B-O2X)
- PIP Bouton Rimless Frame Reader Clr +1.50 (250-26-0015)
- CAIMAN Welding Jacket, M, Navy, 40" to 42" Chest (3000-4)
- TINGLEY Cold Gear Type O Overall, XL (O28223C)
- TINGLEY Cold Gear Type O Overall, 3XL (O28223C)
- TINGLEY Cold Gear Type O Overall, M (O28223C)
- TINGLEY Cold Gear Type O Overall, 2XL (O28223C)
- TINGLEY Cold Gear Type O Overall, 4XL (O28223C)
- TINGLEY Cold Gear Type O Overall, L (O28223C)
- GLOWEAR BY ERGODYNE 8928 5XL Orange Class E Hi-Vis Insulated Bibs (8928)
- Tingley High Visibility Coveralls