Shop All Overboots and Overshoes
Tingley
Tingley Workbrutes Over-The-Shoe Work Style Boot,
Mfr # 35113.XL
Zoro # G2468397
product price: $23.19
/pr
$23.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Yellow
- Material PVC
- Toe Type Plain Toe
- Waterproof Yes
- Footwear Construction Type Overshoe
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tingley
- MFR # 35113.XL
- Zoro # G2468397
- Country of Origin Unknown
- Category Overboots and Overshoes
Details
Color | Yellow |
Material | PVC |
Toe Type | Plain Toe |
Waterproof | Yes |
Item | Footwear |
Footwear Construction Type | Overshoe |
Description
Tingley'S Injection Molded Workbrutes Pvc Overshoe Has 46 Percent More Material In Its Outsole Than The Nearest Slush Molded Competitor. Their Frigiflex Pvc Compound Contains Special Additives For High Stretch And Flexibility In Cold Temperatures. For Longer Life, More Material Is Added To The Sole At The Greatest Wear Points: The Heel, Toe And Cleats. The Key Interior Entry Points Are Specially Textured To Allow Overshoes To Easily Slip On And Off Over Rubber Sole Shoes.,
- •100% waterproof protection
- •Injection molding puts less material in the upper eliminating unnecessary weight, for reduced leg fatigue
- •For longer life more material is added to the sole at the greatest wear points: the heel, toe and cleats
- •Thicker tread has deeper cleats with sharper edges for more traction
- •Key interior entry points are specially textured to allow overshoes to easily slip on and off over rubber sole shoes
- •Heavy duty heel kick-off for easy off
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CARHARTT Size 13 W Men's 6 in Work Boot Composite Work Boot, Brown (CMF6366 13W)
- SCRUB ZONE Scrub Shirt, M, Blue, Unisex (71221)
- 3M DBI-SALA Fall Protection Harness, S, Polyester (1140181)
- SHOWA Nitrile Disposable Gloves, 4 mil Palm, Nitrile, Powder-Free, M, 100 PK, Blue (7500PF-M)
- TINGLEY Tingley 10" Rubber Overboots (1400 MED)
- TINGLEY Tingley 100% Natural Rubber Overshoes (2300-XL)
- TINGLEY Full Sized PVC Overshoe, 10" High, Chemical Resistant XS (45821)
- TINGLEY Tingley 17" WorkbrutesG2 PVC Overshoes (45851.MD)
- TINGLEY Workbrutes Overboots, Mens, L, Button Tab, Black, PVC, PR (35121)
- TINGLEY Full Sized PVC Overshoe, 5.5" High, Chemical Resistant MD (45811)
- PAWS Anti-Slip Footwear, Red, Womens, PR (13023)
- Tingley Overboots and Overshoes