Shop All Overboots and Overshoes
Tingley
Tingley Workbrutes Over-The-Shoe Work Style Boot,
Mfr # 35113.LG
Zoro # G2472518
$23.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tingley
- MFR # 35113.LG
- Zoro # G2472518
- Country of Origin Unknown
- Category Overboots and Overshoes
Description
Tingley'S Injection Molded Workbrutes Pvc Overshoe Has 46 Percent More Material In Its Outsole Than The Nearest Slush Molded Competitor. Their Frigiflex Pvc Compound Contains Special Additives For High Stretch And Flexibility In Cold Temperatures. For Longer Life, More Material Is Added To The Sole At The Greatest Wear Points: The Heel, Toe And Cleats. The Key Interior Entry Points Are Specially Textured To Allow Overshoes To Easily Slip On And Off Over Rubber Sole Shoes.,
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCOTCH 3M Chemical Splash Goggles Clear Lens Black Frame 1 pc (91264-80025T)
- IMPACTO Glove W/Elastic Wrist Support Med, PR (ER509M)
- CONDOR Coated Gloves, XL, Nylon, Nitrile, PR (60VY84)
- REED Hydrant Wrench, 20 in. L, Steel (HWB)
- TINGLEY Workbrutes Overboots, Mens, XL, Button Tab, Black, PVC, PR (35121)
- TINGLEY Workbrutes Overboots, Mens, L, Button Tab, Black, PVC, PR (35141)
- TINGLEY Tingley 10" Rubber Overboots (1400 XXLG)
- TINGLEY Overshoes, Mens, L, Pull On, Black, Rubber, PR (1300)
- TINGLEY StormTracks Rain Boot, PVC, Child, Black/Tan Size 9, PR (11614)
- TINGLEY Full Sized PVC Overshoe, 10" High, Chemical Resistant 2X (45821)
- TINGLEY Full Sized PVC Overshoe, 17" High, Chemical Resistant XS, Color: Black, Red (45851)
- Tingley Foot Protection