Shop All Overboots and Overshoes
Tingley
Tingley® Workbrutes® 10" Frigiflex® Pvc Overboots, Xx-Large (13-15)
Mfr # 35121.2X
Zoro # G2461841
$27.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tingley
- MFR # 35121.2X
- Zoro # G2461841
- Country of Origin Unknown
- Category Overboots and Overshoes
Description
Tingley 35121 Workbrutes Pvc Overshoes Are Black, 10" Work Boots With Cleated Outsoles Featuring A No-Pinch Molded In Button For Secure Closure. These Overshoes Are Injection Molded And Feature A Seamless Construction For 100% Waterproof Protection, And They Contain Frigiflex Pvc For Sustained Flexibility Even With Cold Temperatures. The Uppers Contain Less Material To Reduce Leg Fatigue And There Is Extra Material Added To High Wear Points Of The Boot To Ensure Long Life - Sole, Heel, Toe, And Cleats. The Cleated Outsole Has 46% More Material Than The Slush Molded Competitor And It Self Cleans, Discharging Debris As You Walk, While Also Offering Excellent Traction. Key Interior Entry Points Are Textured For Easy On And Off, As Well As A Heavy Duty Heel Kick-Off For Easy Off. Boots Also Offer Chemical Resistance To Fats, Certain Acids, Hydrocarbons And Caustics. Ideal Applications Include Food Processing, Construction, Transportation, And Hazardous Waste Cleanup.,XX-Large (13-15)
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANSELL Electrical Gloves, Class 0, Black, Sz 12, PR (CLASS 0 B 11)
- SUPERIOR GLOVE Hi-Vis Cut Resistant Coated Gloves, A5 Cut Level, Nitrile, 9, 1 PR (STAGHVPN-9)
- HONEYWELL HOWARD LEIGHT AirSoft Disposable Corded Ear Plugs, Flanged Shape, NRR 27 dB, Blue, 100 Pairs (DPAS-30W)
- HAWS Stay-Open Ball Valve Includes Push Flag (SP232)
- TINGLEY Ice Traction Overshoes, Rubber, 12.5-14, PR (1350)
- TINGLEY Tingley 17" WorkbrutesG2 PVC Overshoes (45851.MD)
- TINGLEY Workbrutes Overshoe, Mens, S, Ylw/Black, PVC, PR (35211)
- TINGLEY Full Sized PVC Overshoe, 5.5" High, Chemical Resistant MD (45811)
- TINGLEY Tingley 100% Natural Rubber Overshoes (2300-XL)
- TINGLEY Workbrutes Overboots, Mens, L, Button Tab, Black, PVC, PR (35121)
- TINGLEY Workbrutes Overshoes, Mens, M, Pull On, Yellow, PVC, PR (35113)
- Tingley Overboots and Overshoes