Shop All Rain Pants
Tingley
Tingley® Webdri® 28 Mil Pvc Bib Rain Pants, Large
Mfr # O31007.LG
Zoro # G2464599
product price: $42.89
/ea
$42.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Size L
- Seam Style Stitched, Taped
- Gender Unisex
- Number of Pockets 0-3
- Standards ANSI/ISEA 107 Class E, ASTM E96
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tingley
- MFR # O31007.LG
- Zoro # G2464599
- Country of Origin Mexico
- Category Rain Pants
Dimensions
Size | L |
Details
Seam Style | Stitched, Taped |
Gender | Unisex |
Number of Pockets | 0-3 |
Standards | ANSI/ISEA 107 Class E, ASTM E96 |
Includes | Side Openings with Flap Closure |
Lining Material | Polyester |
Fly Closure Type | Snap, Storm Flap |
Waist Closure | Drawstring |
Description
The Tingley Webdri Mvo307S Pvc Overalls Are Truly Comfortable. These Moisture Dissipating Overalls Are Made With A Heavy Coating Of Pvc Which Resists Fats And Oils, And Has A Stitch-Bonded, High-Loft, Non-Woven Lining, Which Is Abrasion And Puncture Resistant While Dissipating Moisture. This Yellow Overall Has Therm-O-Rad Heat Sealed Seams For 100% Waterproof Protection And Heavy Duty Cross-Over Suspenders With Premium Snap Lock Suspender Buckles And Heavy Duty Snaps. This Webdri Overall Is Mildew Resistant With A Plain Front And Tough Enough To Withstand Repeated Laundering While Offering The Same Durable Protection. The Overalls Are Chemical Resistance To Acids, Oils, Alcohols, Salts And Alkalies. Ideal Applications Include Food Processing, Transportation, Construction, Manufacturing And Forestry.,Large
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCR SAFETY Cut Resistant Gloves, A2 Cut Level, Uncoated, XL, 12PK (9380XL)
- EDWARDS SIGNALING Door Holder Assembly, 7-1/2 to 12 In. (1500-12)
- GEORGIA BOOT Size 11 Steel Steel Toe Boots, Brown (GB00471 W 110)
- LYLE Warning Sign, 18 in H, 18 in W, Aluminum, Square, English, T1-1097-EG_18x18 (T1-1097-EG_18x18)
- TINGLEY Tingley StormFlex Rain Pants (P67013.MD)
- TINGLEY Eagle Rain, Pants, Unrated, Yellow, L (P21107)
- TINGLEY Tingley Icon LTE ANSI Class 3 Hi-Vis Rain Pants (P27122 2X)
- TINGLEY Stormflex Rain, Pants, Unrated, Black, L (P67013)
- TINGLEY Vision Rain, Pants, Class, E, Yellow/Green, L (P23122)
- TINGLEY Tingley Icon Rain Pants (P24123.XL)
- TINGLEY RUBBER Tingley® P12008 Magnaprene„¢ Plain Front Pants, Green, 3XL (P12008.3X)
- Tingley Workwear and Protective Clothing