Shop All Rain Pants
Tingley
Tingley StormFlex Rain Pants
Mfr # P67013.MD
Zoro # G006002975
$46.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Material Polyurethane on Stretch Knit Polyester
- Fabric Weight .40mm
- Seam Style Stitched, Taped
- Gender Unisex
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tingley
- MFR # P67013.MD
- Zoro # G006002975
- UPC # 81138807129
- Country of Origin China
- Category Rain Pants
Dimensions
Size | M |
Details
Item | Rain Pants |
Color | Black |
Material | Polyurethane on Stretch Knit Polyester |
Fabric Weight | .40mm |
Seam Style | Stitched, Taped |
Gender | Unisex |
Number of Pockets | 0 |
Standards | ANSI/ISEA 107 Class E, ASTM E96 |
Includes | Side Openings with Flap Closure |
Fly Closure Type | Snap, Storm Flap |
Waist Closure | Drawstring |
Lining Material | Polyester |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- G-TEK POLYKOR GLOVE, CUT RESISTANT, M, 12PK (705CGNF/M)
- LYLE Visitor Parking Sign, 18" x 12, T1-1191-DG_12x18 (T1-1191-DG_12x18)
- TILLMAN Lth Ss Leggings, PR (529CL)
- LYLE Enter Sign For Parking Lots, 18 in H, 18 in W, Aluminum, Square, English, T1-1888-EG_18x18 (T1-1888-EG_18x18)
- TINGLEY Tingley StormFlex Rain Pants (P67013.XL)
- TINGLEY Tingley StormFlex Rain Pants (P67013.LG)
- TINGLEY Stormflex Rain, Pants, Unrated, Black, L (P67013)
- TINGLEY Tingley Icon LTE ANSI Class 3 Hi-Vis Rain Pants (P27122 L)
- TINGLEY Pant, Breathable Waterproof, M, Black (P27113)
- TINGLEY Pant, Breathable Waterproof, XL, Black (P27113)
- VIKING Open Road 150D Bib Pants - Ylw (2910PY-XXL)
- Tingley Rain Pants