Shop All Rain Pants
Tingley
Tingley StormFlex Rain Pants
Mfr # P67013.LG
Zoro # G206005196
$48.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Material Polyurethane on Stretch Knit Polyester
- Fabric Weight .40mm
- Seam Style Stitched, Taped
- Gender Unisex
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tingley
- MFR # P67013.LG
- Zoro # G206005196
- UPC # 81138807136
- Country of Origin China
- Category Rain Pants
Dimensions
Size | L |
Details
Item | Rain Pants |
Color | Black |
Material | Polyurethane on Stretch Knit Polyester |
Fabric Weight | .40mm |
Seam Style | Stitched, Taped |
Gender | Unisex |
Number of Pockets | 0-3 |
Includes | Side Openings with Flap Closure |
Standards | ANSI/ISEA 107 Class E, ASTM E96 |
Lining Material | Polyester |
Waist Closure | Drawstring |
Fly Closure Type | Snap, Storm Flap |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Filter, HEPA, Magenta, 12 PK, NIOSH (450-00-01R12)
- HONEYWELL NORTH 7700 Series Half Mask Respirators, Large (770030L)
- SAFE HANDLER PEVA Waterproof and Disposable Apron, Blue (BLSH-MS-PEVA-AP1BL-A)
- SIGNMISSION Electrical Panel 18in Non-Slip Floor Marker, 6PK, 16 in L, 16 in H, FD-2-R-16-6PK-99851 (FD-2-R-16-6PK-99851)
- TINGLEY Tingley StormFlex Rain Pants (P67013.XL)
- TINGLEY Icon Rain, Pants, Class, E, Black, 5XL (P24123-5X)
- TINGLEY Icon Rain, Pants, Class, E, Black, 4XL (P24123-4X)
- TINGLEY Tingley Icon LTE ANSI Class 3 Hi-Vis Rain Pants (P27122 M)
- TINGLEY Stormflex Rain, Pants, Unrated, Black, 2XL (P67013)
- TINGLEY Vision Rain, Pants, Class, E, Yellow/Green, XL (P23122)
- ERGODYNE GloWear 8915 Class E Rain Pants, Orange, 5XL (24419)
- Tingley Rain Gear