Shop All Rain Jackets
Tingley
Tingley Rainhat
Mfr # H53237
Zoro # G1945601
product price: $7.19
/ea
Sold in multiples of 2 for $14.38
$14.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size M
- Color Yellow
- Material PVC/Polyester
- Features Ideal for General Purpose Work Environments; Durability
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tingley
- MFR # H53237
- Zoro # G1945601
- Country of Origin China
- Category Rain Jackets
Dimensions
Size | M |
Details
Item | Tingley Rainhat |
Color | Yellow |
Material | PVC/Polyester |
Features | Ideal for General Purpose Work Environments; Durability |
Description
Tingley Rainhat, Size M
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SAFEWAZE Full Body Harness, Vest Style, L (FS160-L)
- BROTHER Flexible CableWire TZe ID Tape, Black (BRTTZEFX231)
- HONEYWELL MILLER Fall Protection Harness, S/M, Polyester (H5CC221121)
- RED KAP Mens Charcoal Dura Kap Work Pant (PT20CH 48 30)
- TINGLEY Iron Eagle Rain Jacket, Unrated, Yellow, 3XL (J22107)
- TINGLEY Safetyflex Chemical Splash Jacket, PVC, Green, L (J41008)
- TINGLEY Magnaprene Flame Resistant Rain Jacket, Tan, S (J12148)
- TINGLEY Safetyflex Chemical Splash Jacket, PVC, Green, XL (J41008)
- TINGLEY Tingley StormFlex Rain Jacket (J67113.SM)
- TINGLEY Raincoat, PVC, Clear, XL, 48" (C61210)
- RAINWORTHY RainWorthy 290-REVKR 46 in. Inverted Umbrella - Blue & Black; Case of 30 (290-REVKR)
- Tingley Workwear and Protective Clothing