Shop All Composite Toe Boots and Shoes
Tingley
Tingley Profile Boots, 15"H
Mfr # 51254.13
Zoro # G006004870
product price: $43.19
/pr
$43.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Toe Type Composite
- Gender Adult Unisex
- Color Brown
- Size Men's 13
- Waterproof Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tingley
- MFR # 51254.13
- Zoro # G006004870
- UPC # 81138012509
- Country of Origin China
- Category Composite Toe Boots and Shoes
Dimensions
Size | Men's 13 |
Details
Item | Boot |
Toe Type | Composite |
Gender | Adult Unisex |
Color | Brown |
Waterproof | Yes |
Insulated | No |
Puncture Resistant Insole | No |
Safety Criteria | Water Resistant |
Removable Insole | Yes |
Footwear Construction Type | PVC (Vamp) |
Outsole Material | PVC |
Footwear Style | Workwear |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SAFEWAZE Full Body Harness, Vest Style, S/M (FS185-S/M)
- SHOWA PVC Coated Gloves, Full Coverage, Yellow, L, PR (960L-10-V)
- TINGLEY Icon Rain Jacket, Class 3, Type P, Ylw/Green, XL (J24172)
- NOTRAX 5 ft Static Dissipative Mat 5 ft Thick, PVC (825S0035GY)
- TINGLEY Flite® Knee Boot, Size 11, 15"H, Composite Toe, Chevron-Plus® Outsole, Black (27251.11)
- TINGLEY Tingley Flite Knee Boots, 15"H (26256.10)
- TINGLEY Tingley Flite Knee Boots, 15"H (27251.11)
- REEBOK Work Boots, 13 Sz, Blk, Hiker Low, Mens, PR (RB4555)
- TINGLEY RUBBER Flite® Knee Boot, Size 10, 15"H, Composite Toe, Chevron-Plus® Outsole, Black (27251.1)
- AVENGER SAFETY FOOTWEAR Size 10 RIPSAW ROMEO AT, MENS PR (A7340-10W)
- AVENGER SAFETY FOOTWEAR Size 11 Men's Wellington Boot Composite Work Boot, Black (A7847 11W)
- Tingley Composite Toe Boots and Shoes