Shop All Composite Toe Boots and Shoes
Tingley
Tingley Profile Boots, 15"H
Mfr # 51254.10
Zoro # G506004912
product price: $43.19
/pr
$43.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Toe Type Composite
- Gender Adult Unisex
- Color Brown
- Size Men's 10; Women's 12
- Waterproof Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tingley
- MFR # 51254.10
- Zoro # G506004912
- UPC # 81138012479
- Country of Origin China
- Category Composite Toe Boots and Shoes
Dimensions
Size | Men's 10; Women's 12 |
Details
Item | Boot |
Toe Type | Composite |
Gender | Adult Unisex |
Color | Brown |
Waterproof | Yes |
Puncture Resistant Insole | No |
Safety Criteria | Water Resistant |
Footwear Construction Type | PVC (Vamp) |
Outsole Material | PVC |
Removable Insole | Yes |
Insulated | No |
Footwear Style | Workwear |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IMPACT PRODUCTS 2' Banana Safety Cone, 24" Height, 11" Width, Banana Cone, English; Spanish; French Canadian (IMPB1001)
- NMC Caution Hearing Protection Required Sign (CGA5PB)
- ANSELL NeoPro, Disposable Exam Gloves, 5.1 mil Palm, Neoprene, Powder-Free, S, 100 PK, Green (NPG-888-S)
- 3M E-A-R Polyurethane Foam Classic Earplugs, 29 dB, Yellow, 1000 PK (MMM3911001)
- TINGLEY Flite® Knee Boot, Size 8, 15"H, Composite Toe, Chevron-Plus® Outsole, Gray W/ Org Sole (28259.08)
- TINGLEY Flite® Knee Boot, Size 11, 15"H, Composite Toe, Chevron-Plus® Outsole, Black (27251.11)
- TINGLEY Tingley Flite Knee Boots, 15"H (27251.11)
- TINGLEY Tingley Flite Knee Boots, 15"H (26256.10)
- TIMBERLAND PRO Size 12 Men's Work Boot, Black/Gray (TB0A1Q3F001)
- IRON AGE Mens Brown Comp Toe 11 in Moc Toe Wat, PR (IA5093)
- AVENGER SAFETY FOOTWEAR Size 8 FRAMER ST, MENS PR (A7227-8W)
- Tingley Composite Toe Boots and Shoes