Shop All Rubber Boots
Tingley
Tingley Profile Boots, 15"H
Mfr # 51254.05
Zoro # G206623970
product price: $48.75
/ea
$48.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Toe Type Composite
- Width 11.3
- Height 7.7
- Overall Length 14.4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tingley
- MFR # 51254.05
- Zoro # G206623970
- UPC # 81138012424
- Country of Origin China
- Category Rubber Boots
Dimensions
Width | 11.3 |
Size | 5 |
Height | 7.7 |
Overall Length | 14.4 |
Details
Toe Type | Composite |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Safety Sign, 10 in Height, 14 in Width, Aluminum, Horizontal Rectangle, English, 479D60 (479D60)
- BRADY Label, 1/2 in W, White (M6-61-483)
- STRANCO Die Cut Letter Label, F (DBV-SINGLE-8-F)
- WEARWELL 7 ft. L x PVC Surface With Recycled Urethane Sponge, 1" Thick (497)
- TINGLEY Profile Knee Boots, Brown, Size 9, Mens, 15" H, PR (51254)
- TINGLEY Size 7 Men's Steel Rubber Boot, Orange (82330)
- TINGLEY Airgo Boots, Size 10, 15" Height, Brown, Plain, PR (21144)
- TINGLEY Size 10 Men's Steel Rubber Boot, Brick Red (MB921B)
- TINGLEY Flite Composite-Toe Rubber Boots, Aerex 1.5.5, Hardened Rubber, 15 in H, Black, Men's, Size 10 (27251)
- TINGLEY Flite Composite-Toe Rubber Boots, Chevron Plus Outsole, 15 in H, Knee, Blue, Men's, Size 11 (26256)
- TINGLEY Rubber Boot, Men's, 14, Mid-Calf, Black, PR (87121)
- Tingley Rubber Boots