Shop All Composite Toe Boots and Shoes
Tingley
Tingley Profile Boots, 15"H
Mfr # 51154.13
Zoro # G606004881
product price: $39.65
/pr
$39.65
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Gender Adult Unisex
- Color Brown
- Size Men's 13
- Waterproof Yes
- Footwear Style Workwear
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tingley
- MFR # 51154.13
- Zoro # G606004881
- UPC # 81138012387
- Country of Origin China
- Category Composite Toe Boots and Shoes
Dimensions
Size | Men's 13 |
Details
Item | Boot |
Gender | Adult Unisex |
Color | Brown |
Waterproof | Yes |
Footwear Style | Workwear |
Footwear Construction Type | PVC (Vamp) |
Puncture Resistant Insole | No |
Insulated | No |
Removable Insole | Yes |
Outsole Material | PVC |
Safety Criteria | Water Resistant |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAT WORKWEAR Trademark Cap, One Size, Yellow (W01791-555)
- 3M Nylon Washers, 3/8" ID HINW-1, 7/8", PK100 (HINW-1)
- BRADY Label, 2 in W, Outdoor, Light Blue (M7C-2000-595-LB)
- RINGERS GLOVES Hi-Vis Cut Resistant Impact Gloves, A4 Cut Level, Uncoated, XL, 1 PR (299)
- TINGLEY Tingley Flite Knee Boots, 15"H (26256.10)
- TINGLEY Tingley Flite Knee Boots, 15"H (27251.11)
- TINGLEY Tingley Profile Boots, 15"H (51254.10)
- TINGLEY Flite® Knee Boot, Size 11, 15"H, Composite Toe, Chevron-Plus® Outsole, Black (27251.11)
- TINGLEY Flite® Knee Boot, Size 8, 15"H, Composite Toe, Chevron-Plus® Outsole, Gray W/ Org Sole (28259.08)
- AVENGER SAFETY FOOTWEAR Size 8 FOREMEN OXFORD CT, MENS PR (A7118-8M)
- CAROLINA SHOE Loafer Shoe, W, 10 1/2, Brown, PR (CA5595)
- Tingley Composite Toe Boots and Shoes